Skip Content

 
Flame-Resistant Rain Jacket with Hood close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flame-Resistant Rain Jacket with Hood

TM

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood 
  • Color Yellow 
  • Material Polyurethane 
  • Closure Type Snaps 
  • Number of Inside Pockets
Size
Please Select
Fits Chest Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $50-$60 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
5T920
2XL
60"

$57.30 / each

Enter location to check availability
Catalog Page #  2138 

Price $57.30 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size 2XL
  • Color Yellow
  • Fits Chest Size 60"
  • Material Polyurethane
  • Closure Type Snaps
  • Number of Inside Pockets 0
5T918
L
52"

$57.30 / each

Enter location to check availability
Catalog Page #  2138 

Price $57.30 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size L
  • Color Yellow
  • Fits Chest Size 52"
  • Material Polyurethane
  • Closure Type Snaps
  • Number of Inside Pockets 0
5T917
M
48"

$57.30 / each

Enter location to check availability
Catalog Page #  2138 

Price $57.30 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size M
  • Color Yellow
  • Fits Chest Size 48"
  • Material Polyurethane
  • Closure Type Snaps
  • Number of Inside Pockets 0
5T919
XL
56"

$57.30 / each

Enter location to check availability
Catalog Page #  2138 

Price $57.30 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size XL
  • Color Yellow
  • Fits Chest Size 56"
  • Material Polyurethane
  • Closure Type Snaps
  • Number of Inside Pockets 0
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More