Skip Content

 
Flame-Resistant Rain Jacket with Detachable Hood close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flame-Resistant Rain Jacket with Detachable Hood

TM

Technical Specs

  • Item Flame-Resistant Rain Jacket with Detachable Hood 
  • Color Green 
  • Material PVC 
  • Closure Type Snaps 
  • Number of Inside Pockets
Size
Please Select
Fits Chest Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $50-$60 
Select items to compare View Compare
13 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
4PCJ5
2XL
62"

$51.85 / each

Enter location to check availability
Catalog Page #  2138 

Price $51.85 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Detachable Hood
  • Size 2XL
  • Color Green
  • Fits Chest Size 62"
  • Material PVC
  • Closure Type Snaps
  • Number of Inside Pockets 0
4ML03
2XL
62"

$57.30 / each

Enter location to check availability
Catalog Page #  2138 

Price $57.30 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Detachable Hood
  • Size 2XL
  • Color Green
  • Fits Chest Size 62"
  • Material PVC
  • Closure Type Snaps
  • Number of Inside Pockets 0
1FAZ5
3XL
66"

$57.30 / each

Enter location to check availability
Catalog Page #  2138 

Price $57.30 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Detachable Hood
  • Size 3XL
  • Color Green
  • Fits Chest Size 66"
  • Material PVC
  • Closure Type Snaps
  • Number of Inside Pockets 0
4PCJ6
3XL
66"

$51.85 / each

Enter location to check availability
Catalog Page #  2138 

Price $51.85 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Detachable Hood
  • Size 3XL
  • Color Green
  • Fits Chest Size 66"
  • Material PVC
  • Closure Type Snaps
  • Number of Inside Pockets 0
4PCJ7
4XL
70"

$51.85 / each

Enter location to check availability
Catalog Page #  2138 

Price $51.85 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Detachable Hood
  • Size 4XL
  • Color Green
  • Fits Chest Size 70"
  • Material PVC
  • Closure Type Snaps
  • Number of Inside Pockets 0
4MK98
L
54"

$53.00 / each

Enter location to check availability
Catalog Page #  2138 

Price $53.00 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Detachable Hood
  • Size L
  • Color Green
  • Fits Chest Size 54"
  • Material PVC
  • Closure Type Snaps
  • Number of Inside Pockets 0
4PCJ3
L
54"

$51.85 / each

Enter location to check availability
Catalog Page #  2138 

Price $51.85 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Detachable Hood
  • Size L
  • Color Green
  • Fits Chest Size 54"
  • Material PVC
  • Closure Type Snaps
  • Number of Inside Pockets 0
1FAZ4
M
50"

$53.00 / each

Enter location to check availability
Catalog Page #  2138 

Price $53.00 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Detachable Hood
  • Size M
  • Color Green
  • Fits Chest Size 50"
  • Material PVC
  • Closure Type Snaps
  • Number of Inside Pockets 0
4PCJ2
M
50"

$51.85 / each

Enter location to check availability
Catalog Page #  2138 

Price $51.85 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Detachable Hood
  • Size M
  • Color Green
  • Fits Chest Size 50"
  • Material PVC
  • Closure Type Snaps
  • Number of Inside Pockets 0
4PCJ1
S
46"

$51.85 / each

Enter location to check availability
Catalog Page #  2138 

Price $51.85 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Detachable Hood
  • Size S
  • Color Green
  • Fits Chest Size 46"
  • Material PVC
  • Closure Type Snaps
  • Number of Inside Pockets 0
4PCR6
S
46"

$53.00 / each

Enter location to check availability
Catalog Page #  2138 

Price $53.00 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Detachable Hood
  • Size S
  • Color Green
  • Fits Chest Size 46"
  • Material PVC
  • Closure Type Snaps
  • Number of Inside Pockets 0
4ML01
XL
58"

$53.00 / each

Enter location to check availability
Catalog Page #  2138 

Price $53.00 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Detachable Hood
  • Size XL
  • Color Green
  • Fits Chest Size 58"
  • Material PVC
  • Closure Type Snaps
  • Number of Inside Pockets 0
4PCJ4
XL
58"

$51.85 / each

Enter location to check availability
Catalog Page #  2138 

Price $51.85 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Detachable Hood
  • Size XL
  • Color Green
  • Fits Chest Size 58"
  • Material PVC
  • Closure Type Snaps
  • Number of Inside Pockets 0
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More