Skip Content

FR Rain Bib Overall,Ylw,4XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

FR Rain Bib Overall, Ylw, 4XL

Price $47.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4PCR5
  • Mfr. Model # 4PCR5
  • UNSPSC # 46181525
  • Catalog Page # 2360
  • Catalog Group # D2342
  • Shipping Weight 0.91 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlame-Resistant Rain Bib Overall
  • Size4XL
  • ColorYellow
  • Fits Waist Size54 to 56"
  • Inseam32-1/2"
  • GenderMen's
  • MaterialPolyurethane
  • Closure TypeSnaps
  • Seam StyleDouble Stitched, Taped
  • Number of Pockets0
  • Thickness0.17mm
  • Liner MaterialNylon
  • ResistsWater
  • IncludesAdjustable Elastic Suspenders
  • StandardsASTM D6413
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Raglan shoulder overalls provide outstanding protection from heat and flames to keep you safe and dry. Elastic suspenders are included. Fly-front garments are constructed of abrasion- and tear-resistant 0.17mm 200-denier nylon oxford material with a polyurethane interior coating. Double-stitched seams are heat sealed with polyurethane tape for extra durability.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.