Skip Content

 
Flame-Resistant Jacket with Hood close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flame-Resistant Jacket with Hood


Technical Specs

  • ItemFlame-Resistant Rain Jacket with Hood 
  • ColorYellow 
  • MaterialNeoprene 
  • Closure TypeSnaps 
  • Number of Inside Pockets
Size
Please Select
Fits Chest Size
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
4PCH7
2XL
62"

$100.25 / each

FR Rain Jacket with Hood,Yellow,2XL
Catalog Page #  2360 

Price $100.25 / each

Technical Specs

  • ItemFlame-Resistant Rain Jacket with Hood
  • Size2XL
  • ColorYellow
  • Fits Chest Size62"
  • MaterialNeoprene
  • Closure TypeSnaps
  • Number of Inside Pockets0
4PCH8
3XL
64"

$100.25 / each

FR Rain Jacket with Hood,Yellow,3XL
Catalog Page #  2360 

Price $100.25 / each

Technical Specs

  • ItemFlame-Resistant Rain Jacket with Hood
  • Size3XL
  • ColorYellow
  • Fits Chest Size64"
  • MaterialNeoprene
  • Closure TypeSnaps
  • Number of Inside Pockets0
4PCH9
4XL
66"

$100.25 / each

FR Rain Jacket with Hood,Yellow,4XL
Catalog Page #  2360 

Price $100.25 / each

Technical Specs

  • ItemFlame-Resistant Rain Jacket with Hood
  • Size4XL
  • ColorYellow
  • Fits Chest Size66"
  • MaterialNeoprene
  • Closure TypeSnaps
  • Number of Inside Pockets0
4PCH5
L
58"

$100.25 / each

FR Rain Jacket with Hood,Yellow,L
Catalog Page #  2360 

Price $100.25 / each

Technical Specs

  • ItemFlame-Resistant Rain Jacket with Hood
  • SizeL
  • ColorYellow
  • Fits Chest Size58"
  • MaterialNeoprene
  • Closure TypeSnaps
  • Number of Inside Pockets0
4PCH4
M
56"

$100.25 / each

FR Rain Jacket with Hood,Yellow,M
Catalog Page #  2360 

Price $100.25 / each

Technical Specs

  • ItemFlame-Resistant Rain Jacket with Hood
  • SizeM
  • ColorYellow
  • Fits Chest Size56"
  • MaterialNeoprene
  • Closure TypeSnaps
  • Number of Inside Pockets0
4PCH3
S
54"

Product ships within 2 business days from supplier

$100.25 / each

FR Rain Jacket with Hood,Yellow,S
Catalog Page #  2360 

Price $100.25 / each

Technical Specs

  • ItemFlame-Resistant Rain Jacket with Hood
  • SizeS
  • ColorYellow
  • Fits Chest Size54"
  • MaterialNeoprene
  • Closure TypeSnaps
  • Number of Inside Pockets0
4PCH6
XL
60"

$100.25 / each

FR Rain Jacket with Hood,Yellow,XL
Catalog Page #  2360 

Price $100.25 / each

Technical Specs

  • ItemFlame-Resistant Rain Jacket with Hood
  • SizeXL
  • ColorYellow
  • Fits Chest Size60"
  • MaterialNeoprene
  • Closure TypeSnaps
  • Number of Inside Pockets0