Skip Content

Fall Limiter,8 ft.,310 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fall Limiter, 8 ft., 310 lb.

Price $296.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19F393
  • Mfr. Model # 19F393
  • UNSPSC # 46182302
  • Catalog Page # 2195
  • Shipping Weight 3.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This tie-back, shock-absorbing lanyard features a traditional, pack-style shock absorber with a clear PVC inspection window for easy inspection of internal materials. Its protective label covers help to enhance durability and product lifespan.

Fall Limiter

• 10’ web fall limiter
• 1-3/4” polyester web
- Over 5,000 lbs tensile strength
• Carabineer with galvanized steel swivel shackle
• 3600 lb double lock snap hook
• Load indicating safety tab
• Weighs less than 4 lbs

View More

Technical Specs

  • Item Fall Limiter
  • Length 8 ft.
  • Housing Material Alloy Steel
  • Weight Capacity 310 lb.
  • Visual Load Indicator Yes
  • Strap Width 2"
  • Number of Legs 1
  • Locking Anchorage Connection Hook Type Alloy Steel Double Locking Snap Hook
  • Anchorage Hook Gate Opening 3/4"
  • Locking Harness Connection Hook Type Double Locking Snap Hook
  • Harness Hook Gate Opening 3/4"
  • Tensile Strength 3000 lb.
  • Color Blue/Yellow
  • Braking System Internal Brake
  • Standards ANSI Z359.14-2012
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.