Skip Content

Safety Glasses,Clear,Uncoated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Safety Glasses, Clear, Uncoated

Price $3.44 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4JND4
  • Mfr. Model # 4JND4
  • UNSPSC # 46181802
  • Catalog Page # 2019
  • Catalog Group # H1151
  • Shipping Weight 0.09 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pair of safety glasses offers comfort and protection with tough, durable 1-piece lens and contoured spatula temples. The lightweight style is sure to be popular with men and women, and the wraparound design provides a near total seal of the eye orbit for the highest level of protection. For a custom fit, the comfort-fitting universal nosebridge fits a variety of faces. Replacement lenses are not available.

View More

Technical Specs

  • Item Safety Glasses
  • Series Condor(TM) Visitor
  • Gender Unisex
  • Lens Color Clear
  • Lens Coating Uncoated
  • Frame Design OTG
  • Frame Color Clear
  • Frame Material Polycarbonate
  • Size Universal
  • Lens Material Polycarbonate
  • Temple Color Clear
  • Temple Style Spatula
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
OSHA requries that all eye protection clearly show the manufactures name or marking. Is the GGS the manufactures markings and what is the manufactures name. Thanks
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Chance is loaded.
Additional information about Chance could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The GGS stands for Grainger Global Sourcing.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:06.846-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4JND4, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:06.847-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4JND4, prod, sort_default
1 of 1