Skip Content

Extrication Gloves,M,Blk,Armortex(R),PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Extrication Gloves, M, Blk, Armortex(R), PR

Price $68.45 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2PY88
  • Mfr. Model # 2PY88
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # D0789
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Extrication gloves are ideal for first responders or search and rescue teams, with their textured material that lends itself to a secure grip. The synthetic leather on the finger tips and palms also make these gloves more durable for longevity, and the elastic cuff ensures they won't slip off at inopportune times.

View More

Technical Specs

  • Item Extrication Gloves
  • Size M
  • Color Black
  • Palm Material Armortex(R)
  • Back Material Stretch Cordura Fabric
  • Cuff Shirred Elastic
  • Knuckle Padding Material Armortex(R)
  • Stitching Kevlar(R)
  • Finger Style Full Finger
  • Application For First Responders, Search and Rescue Teams
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.