Skip Content

 
Ear Muffs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ear Muffs


Noise Reduction Rating NRR
Please Select
Dielectric
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Noise Reduction Rating NRR
Dielectric
Color
Price
Qty
Please use Qty box to add item(s) to cart.
26X628
19dB
Yes
Yellow

$10.70 / each

Enter location to check availability
Catalog Page #  2051 

Price $10.70 / each

Technical Specs

  • Noise Reduction Rating NRR 19dB
  • Dielectric Yes
  • Color Yellow
26X626
21dB
No
Red

$12.40 / each

Enter location to check availability
Catalog Page #  2051 

Price $12.40 / each

Technical Specs

  • Noise Reduction Rating NRR 21dB
  • Dielectric No
  • Color Red
26X624
21dB
Yes
Black Cup/Red Ear Foam

$11.85 / each

Enter location to check availability
Catalog Page #  2051 

Price $11.85 / each

Technical Specs

  • Noise Reduction Rating NRR 21dB
  • Dielectric Yes
  • Color Black Cup/Red Ear Foam
26X623
21dB
Yes
Red/Black

$7.51 / each

Enter location to check availability
Catalog Page #  2051 

Price $7.51 / each

Technical Specs

  • Noise Reduction Rating NRR 21dB
  • Dielectric Yes
  • Color Red/Black
26X625
24dB
No
Red/Black

$27.85 / each

Enter location to check availability
Catalog Page #  2051 

Price $27.85 / each

Technical Specs

  • Noise Reduction Rating NRR 24dB
  • Dielectric No
  • Color Red/Black
26X622
25dB
Yes
Yellow/Black

$23.42 / each

Enter location to check availability
Catalog Page #  2051 

Price $23.42 / each

Technical Specs

  • Noise Reduction Rating NRR 25dB
  • Dielectric Yes
  • Color Yellow/Black
26X627
26dB
No
Yellow

$16.30 / each

Enter location to check availability
Catalog Page #  2051 

Price $16.30 / each

Technical Specs

  • Noise Reduction Rating NRR 26dB
  • Dielectric No
  • Color Yellow
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More