Skip Content

Ear Muffs,Dielectric,Yellow/Black,25dB close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ear Muffs, Dielectric, Yellow/Black, 25dB

CONDOR

Price: $21.92 / each

Please sign in or register to access lists

  • Item # 26X622
  • Mfr. Model # 26X622
  • UNSPSC # 46181902
  • Catalog Page # 2234
  • Shipping Weight 0.5 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.

Technical Specs

  • ItemEar Muffs
  • Noise Reduction Rating NRR25dB
  • ColorYellow/Black
  • DielectricYes
  • StandardsANSI S12.42 (S3.19)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Designed for comfort, these compact dielectric ear muffs block out damaging external noises. Adjustable foam-padded ear cushions provide a comfortable fit.
Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.