Skip Content

Disposable Gloves,Nitrile,XL,Blue,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Disposable Gloves, Nitrile, XL, Blue, PK100

Price $20.81 / pkg. of 100

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 10001 (Change)

Go

Invalid Zip Code

NEW YORK branch 551

  • Item # 2VLY5
  • Mfr. Model # 2VLY5
  • UNSPSC # 42132203
  • Catalog Page # 2271
  • Catalog Group # D1815
  • Shipping Weight 1.29 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDisposable Gloves
  • MaterialNitrile
  • SizeXL
  • Powdered/Powder FreePowder Free
  • Palm Thickness4 mil
  • Finger Thickness4 mil
  • Cuff Thickness4 mil
  • Length9-1/2"
  • Glove Finish TypeTextured
  • ColorBlue
  • LiningUnlined
  • CuffRolled/Beaded
  • GradeExam/Medical
  • Metal DetectableNo
  • StandardsUS Government 21 CFR 170-199 Specifications, FDA 510K
  • ApplicationLight Maintenance, Painting, Janitorial, Food Handling, Medical Exam
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Condor® 100% nitrile disposable gloves offer superior resistance to punctures, abrasion, and chemicals, and are certified as a Class 1 Medical Device as designated by FDA 510(k). Contain no natural rubber proteins known to cause allergic reactions. Provide excellent grip on slippery surfaces. Suitable for use in food and pharmaceutical applications where gloves are frequently replaced.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.