Skip Content

 
Cut Resistant Sleeve w/Thumbhole close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut Resistant Sleeve w/Thumbhole

TM

Technical Specs

  • Item Cut Resistant Sleeve with Thumbhole 
  • Color Yellow 
Material
Please Select
Length
Please Select
ANSI/ISEA Abrasion Level
Please Select
ANSI/ISEA Cut Level
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Material
Length
ANSI/ISEA Abrasion Level
ANSI/ISEA Cut Level
Price
Qty
Please use Qty box to add item(s) to cart.
3CZK7
Kevlar(R)/Cotton Blend
14"
2

$13.53 / each

Enter location to check availability
Catalog Page #  2091 

Price $13.53 / each

Technical Specs

  • Item Cut Resistant Sleeve with Thumbhole
  • Material Kevlar(R)/Cotton Blend
  • Length 14"
  • ANSI/ISEA Cut Level 2
  • Color Yellow
3CZK9
Kevlar(R)/Cotton Blend
18"
2

$12.80 / each

Enter location to check availability
Catalog Page #  2091 

Price $12.80 / each

Technical Specs

  • Item Cut Resistant Sleeve with Thumbhole
  • Material Kevlar(R)/Cotton Blend
  • Length 18"
  • ANSI/ISEA Cut Level 2
  • Color Yellow
3NZA1
Kevlar(R)/Split Cowhide Leather
14"
2
3

$17.85 / each

Enter location to check availability
Catalog Page #  2091 

Price $17.85 / each

Technical Specs

  • Item Cut Resistant Sleeve with Thumbhole
  • Material Kevlar(R)/Split Cowhide Leather
  • Length 14"
  • ANSI/ISEA Abrasion Level 2
  • ANSI/ISEA Cut Level 3
  • Color Yellow
3NZA2
Kevlar(R)/Split Cowhide Leather
18"
2
3

$17.85 / each

Enter location to check availability
Catalog Page #  2091 

Price $17.85 / each

Technical Specs

  • Item Cut Resistant Sleeve with Thumbhole
  • Material Kevlar(R)/Split Cowhide Leather
  • Length 18"
  • ANSI/ISEA Abrasion Level 2
  • ANSI/ISEA Cut Level 3
  • Color Yellow
5AJ47
Kevlar(R)
10"
2
3

$3.43 / each

Enter location to check availability
Catalog Page #  2091 

Price $3.43 / each

Technical Specs

  • Item Cut Resistant Sleeve with Thumbhole
  • Material Kevlar(R)
  • Length 10"
  • ANSI/ISEA Abrasion Level 2
  • ANSI/ISEA Cut Level 3
  • Color Yellow
38AV60
Kevlar(R)
12"
2
3

$8.37 / each

Enter location to check availability
Catalog Page #  NA

Price $8.37 / each

Technical Specs

  • Item Cut Resistant Sleeve with Thumbhole
  • Material Kevlar(R)
  • Length 12"
  • ANSI/ISEA Abrasion Level 2
  • ANSI/ISEA Cut Level 3
  • Color Yellow
2AF37
Kevlar(R)
14"
2
3

$7.96 / each

Enter location to check availability
Catalog Page #  2091 

Price $7.96 / each

Technical Specs

  • Item Cut Resistant Sleeve with Thumbhole
  • Material Kevlar(R)
  • Length 14"
  • ANSI/ISEA Abrasion Level 2
  • ANSI/ISEA Cut Level 3
  • Color Yellow
2AG29
Kevlar(R)
18"
2
3

$20.88 / each

Enter location to check availability
Catalog Page #  2091 

Price $20.88 / each

Technical Specs

  • Item Cut Resistant Sleeve with Thumbhole
  • Material Kevlar(R)
  • Length 18"
  • ANSI/ISEA Abrasion Level 2
  • ANSI/ISEA Cut Level 3
  • Color Yellow
3BC99
Kevlar(R)
24"
2
3

$20.88 / each

Enter location to check availability
Catalog Page #  2091 

Price $20.88 / each

Technical Specs

  • Item Cut Resistant Sleeve with Thumbhole
  • Material Kevlar(R)
  • Length 24"
  • ANSI/ISEA Abrasion Level 2
  • ANSI/ISEA Cut Level 3
  • Color Yellow
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More