Skip Content

 
Cut Resistant Sleeve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut Resistant Sleeve


Technical Specs

  • ItemCut Resistant Sleeve 
Material
Please Select
Length
Please Select
ANSI/ISEA Abrasion Level
Please Select
ANSI/ISEA Cut Level
Please Select
Color
Please Select

Your Filters:

Clear All
Keyword
Select items to compareView Compare
10 Products
Compare /
Item #
Mfr.
Model #
Material
Length
ANSI/ISEA Abrasion Level
ANSI/ISEA Cut Level
Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
3TKX3
Kevlar(R)
10"
2
3
Black

$12.52 / each

Cut Resistant Sleeve,10 In.,Black
Catalog Page #  2308 

Price $12.52 / each

Technical Specs

  • ItemCut Resistant Sleeve
  • MaterialKevlar(R)
  • Length10"
  • ANSI/ISEA Abrasion Level2
  • ANSI/ISEA Cut Level3
  • ColorBlack
4BC20
Kevlar(R)
10"
2
3
Yellow

$2.81 / each

Cut Resistant Sleeve, 10 In.
Catalog Page #  2308 

Price $2.81 / each

Technical Specs

  • ItemCut Resistant Sleeve
  • MaterialKevlar(R)
  • Length10"
  • ANSI/ISEA Abrasion Level2
  • ANSI/ISEA Cut Level3
  • ColorYellow
3NYZ7
Kevlar(R)
14"
2
3
Black

$12.52 / each

Cut Resistant Sleeve,14 In.,Black
Catalog Page #  2308 

Price $12.52 / each

Technical Specs

  • ItemCut Resistant Sleeve
  • MaterialKevlar(R)
  • Length14"
  • ANSI/ISEA Abrasion Level2
  • ANSI/ISEA Cut Level3
  • ColorBlack
3AM12
Kevlar(R)
14"
2
3
Yellow

$18.83 / each

Cut Resistant Sleeve, 14 In.
Catalog Page #  2308 

Price $18.83 / each

Technical Specs

  • ItemCut Resistant Sleeve
  • MaterialKevlar(R)
  • Length14"
  • ANSI/ISEA Abrasion Level2
  • ANSI/ISEA Cut Level3
  • ColorYellow
3NYZ8
Kevlar(R)
18"
2
3
Black

$12.52 / each

Cut Resistant Sleeve,18 In.,Black
Catalog Page #  2308 

Price $12.52 / each

Technical Specs

  • ItemCut Resistant Sleeve
  • MaterialKevlar(R)
  • Length18"
  • ANSI/ISEA Abrasion Level2
  • ANSI/ISEA Cut Level3
  • ColorBlack
6AH87
Kevlar(R)
18"
2
3
Yellow

$15.17 / each

Cut Resistant Sleeve, 18 In.
Catalog Page #  2308 

Price $15.17 / each

Technical Specs

  • ItemCut Resistant Sleeve
  • MaterialKevlar(R)
  • Length18"
  • ANSI/ISEA Abrasion Level2
  • ANSI/ISEA Cut Level3
  • ColorYellow
3NYZ9
Kevlar(R)
24"
2
3
Black

$15.17 / each

Cut Resistant Sleeve,24 In.,Black
Catalog Page #  2308 

Price $15.17 / each

Technical Specs

  • ItemCut Resistant Sleeve
  • MaterialKevlar(R)
  • Length24"
  • ANSI/ISEA Abrasion Level2
  • ANSI/ISEA Cut Level3
  • ColorBlack
5AH26
Kevlar(R)
24"
2
3
Yellow

$22.45 / each

Cut Resistant Sleeve, 24 In.
Catalog Page #  2308 

Price $22.45 / each

Technical Specs

  • ItemCut Resistant Sleeve
  • MaterialKevlar(R)
  • Length24"
  • ANSI/ISEA Abrasion Level2
  • ANSI/ISEA Cut Level3
  • ColorYellow
3CZK6
Kevlar(R)/Cotton Blend
14"
2
Yellow

$12.65 / each

Sleeve,Cut,Kevlar(R)/Cotton,14 In.
Catalog Page #  2308 

Price $12.65 / each

Technical Specs

  • ItemCut Resistant Sleeve
  • MaterialKevlar(R)/Cotton Blend
  • Length14"
  • ANSI/ISEA Cut Level2
  • ColorYellow
3CZK8
Kevlar(R)/Cotton Blend
18"
2
Yellow

$12.65 / each

Sleeve,Cut,Kevlar(R)/Cotton,18 In.
Catalog Page #  2308 

Price $12.65 / each

Technical Specs

  • ItemCut Resistant Sleeve
  • MaterialKevlar(R)/Cotton Blend
  • Length18"
  • ANSI/ISEA Cut Level2
  • ColorYellow