Skip Content

 
Cut Resistant Gloves, PVC Dots Coating, Kevlar(R) Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut Resistant Gloves, PVC Dots Coating, Kevlar(R) Lining


Technical Specs

  • ANSI/ISEA Cut Level
  • ANSI/ISEA Abrasion Level
  • Coating Material PVC 
  • Suggested Use Environment Dry 
  • Lining Kevlar(R) 
  • Puncture Resistant No 
  • Palm Material PVC 
  • Cuff Knit 
Size
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Size
Color
Price
Qty
Please use Qty box to add item(s) to cart.
6AC97
L
Yellow/Black

$6.99 / pair

Enter location to check availability
Catalog Page #  2081 

Price $6.99 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Coating Material PVC
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size L
  • Puncture Resistant No
  • Palm Material PVC
  • Color Yellow/Black
  • Cuff Knit
5AP85
L
Yellow/Blue

$9.20 / pair

Enter location to check availability
Catalog Page #  2081 

Price $9.20 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Coating Material PVC
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size L
  • Puncture Resistant No
  • Palm Material PVC
  • Color Yellow/Blue
  • Cuff Knit
5AL18
S
Yellow/Black

$6.99 / pair

Enter location to check availability
Catalog Page #  2081 

Price $6.99 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Coating Material PVC
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size S
  • Puncture Resistant No
  • Palm Material PVC
  • Color Yellow/Black
  • Cuff Knit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More