Skip Content

 
Cut Resistant Gloves, Leather Coating, Kevlar(R) Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut Resistant Gloves, Leather Coating, Kevlar(R) Lining


Technical Specs

  • ANSI/ISEA Cut Level
  • Coating Material Leather 
  • Lining Kevlar(R) 
  • Puncture Resistant Yes 
ANSI/ISEA Abrasion Level
Please Select
Suggested Use Environment
Please Select
Size
Please Select
Palm Material
Please Select
Color
Please Select
Cuff
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
ANSI/ISEA Abrasion Level
Suggested Use Environment
Size
Palm Material
Color
Cuff
Price
Qty
Please use Qty box to add item(s) to cart.
3AB57
4
Dry
L
Split Cowhide Leather
Gray
Safety

$20.33 / pair

Enter location to check availability
Catalog Page #  2088 

Price $20.33 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Leather
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size L
  • Puncture Resistant Yes
  • Palm Material Split Cowhide Leather
  • Color Gray
  • Cuff Safety
5MPP9
4
Dry
S
Split Cowhide Leather
Gray
Safety

$20.33 / pair

Enter location to check availability
Catalog Page #  2088 

Price $20.33 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Leather
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size S
  • Puncture Resistant Yes
  • Palm Material Split Cowhide Leather
  • Color Gray
  • Cuff Safety
5MPR0
4
Dry
XL
Split Cowhide Leather
Gray
Safety

$20.33 / pair

Enter location to check availability
Catalog Page #  2088 

Price $20.33 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Leather
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size XL
  • Puncture Resistant Yes
  • Palm Material Split Cowhide Leather
  • Color Gray
  • Cuff Safety
5MPP8
6
Dry/Light Oil
XL
Leather
Gray/Yellow
Knit

$16.99 / pair

Enter location to check availability
Catalog Page #  2081 

Price $16.99 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 6
  • Coating Material Leather
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size XL
  • Puncture Resistant Yes
  • Palm Material Leather
  • Color Gray/Yellow
  • Cuff Knit
4JF38
6
Dry
L
Leather
Gray/Yellow
Knit

$16.99 / pair

Enter location to check availability
Catalog Page #  2081 

Price $16.99 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 6
  • Coating Material Leather
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size L
  • Puncture Resistant Yes
  • Palm Material Leather
  • Color Gray/Yellow
  • Cuff Knit
4JF37
6
Dry
S
Leather
Gray/Yellow
Knit

$16.99 / pair

Enter location to check availability
Catalog Page #  2081 

Price $16.99 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 6
  • Coating Material Leather
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size S
  • Puncture Resistant Yes
  • Palm Material Leather
  • Color Gray/Yellow
  • Cuff Knit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More