Skip Content

 
Cut Resistant Gloves, Cut Level 2, Uncoated Coating, Kevlar(R) Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut Resistant Gloves, Cut Level 2, Uncoated Coating, Kevlar(R) Lining

TM

Technical Specs

  • Coating Material Uncoated 
  • Suggested Use Environment Dry 
  • Puncture Resistant No 
ANSI/ISEA Cut Level
Please Select
ANSI/ISEA Abrasion Level
Please Select
Lining
Please Select
Size
Please Select
Palm Material
Please Select
Color
Please Select
Cuff
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
ANSI/ISEA Cut Level
ANSI/ISEA Abrasion Level
Lining
Size
Palm Material
Color
Cuff
Price
Qty
Please use Qty box to add item(s) to cart.
6AZ96
2
1
Kevlar(R)
L
Yellow
Knit

$8.85 / pair

Enter location to check availability
Catalog Page #  2081 

Price $8.85 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 1
  • Coating Material Uncoated
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size L
  • Puncture Resistant No
  • Color Yellow
  • Cuff Knit
1AJ44
2
1
Kevlar(R)
L
Yellow
Knit

$3.76 / pair

Enter location to check availability
Catalog Page #  2081 

Price $3.76 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 1
  • Coating Material Uncoated
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size L
  • Puncture Resistant No
  • Color Yellow
  • Cuff Knit
6AL25
2
1
Kevlar(R)
S
Yellow
Knit

$3.76 / pair

Enter location to check availability
Catalog Page #  2081 

Price $3.76 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 1
  • Coating Material Uncoated
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size S
  • Puncture Resistant No
  • Color Yellow
  • Cuff Knit
3AL22
2
1
Kevlar(R)
S
Yellow
Knit

$8.85 / pair

Enter location to check availability
Catalog Page #  2081 

Price $8.85 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 1
  • Coating Material Uncoated
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size S
  • Puncture Resistant No
  • Color Yellow
  • Cuff Knit
3NZA7
2
2
Kevlar(R)
S
Black
Knit

$10.97 / pair

Enter location to check availability
Catalog Page #  2081 

Clearance Price $10.97 / pair

Price $11.55 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 2
  • Coating Material Uncoated
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size S
  • Puncture Resistant No
  • Color Black
  • Cuff Knit
2MDA1
2
Kevlar(R)
L
Grain Goatskin
Gray
Slip On

$24.18 / pair

Enter location to check availability
Catalog Page #  2088 

Price $24.18 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • Coating Material Uncoated
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size L
  • Puncture Resistant No
  • Palm Material Grain Goatskin
  • Color Gray
  • Cuff Slip On
2MCZ9
2
Kevlar(R)
M
Grain Goatskin
Gray
Slip On

$24.18 / pair

Enter location to check availability
Catalog Page #  2088 

Price $24.18 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • Coating Material Uncoated
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size M
  • Puncture Resistant No
  • Palm Material Grain Goatskin
  • Color Gray
  • Cuff Slip On
2MCZ8
2
Kevlar(R)
S
Grain Goatskin
Gray
Slip On

$24.18 / pair

Enter location to check availability
Catalog Page #  2088 

Price $24.18 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • Coating Material Uncoated
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size S
  • Puncture Resistant No
  • Palm Material Grain Goatskin
  • Color Gray
  • Cuff Slip On
2MDA2
2
Kevlar(R)
XL
Grain Goatskin
Gray
Slip On

$24.18 / pair

Enter location to check availability
Catalog Page #  2088 

Price $24.18 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • Coating Material Uncoated
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size XL
  • Puncture Resistant No
  • Palm Material Grain Goatskin
  • Color Gray
  • Cuff Slip On
5AF91
3
2
Kevlar(R)
L
Yellow
Knit

$10.14 / pair

Enter location to check availability
Catalog Page #  2081 

Price $10.14 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 2
  • Coating Material Uncoated
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size L
  • Puncture Resistant No
  • Color Yellow
  • Cuff Knit
5AP24
3
2
kevlar(R)
S
Yellow
Knit

$10.14 / pair

Enter location to check availability
Catalog Page #  2081 

Price $10.14 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 2
  • Coating Material Uncoated
  • Suggested Use Environment Dry
  • Lining kevlar(R)
  • Size S
  • Puncture Resistant No
  • Color Yellow
  • Cuff Knit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More