Skip Content

Natural Rubber Latex Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Kevlar® Lining, Yellow/Blue, XL, P close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Natural Rubber Latex Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Kevlar® Lining, Yellow/Blue, XL, P

TM

Price $13.69 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TXL6
  • Mfr. Model # 4TXL6
  • UNSPSC # 46181504
  • Catalog Page # 2085
  • Catalog Group # D1996
  • Shipping Weight 0.26 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Condor® cut-resistant 10-ga. gloves for dry and light oil applications. Lightweight Kevlar® aramid fiber lining offers cut and heat resistance good for automotive, sheet metal, and glass handling tasks. Coating boosts job performance by enhancing grip, particularly on slippery surfaces. Natural rubber latex coating resists cuts, punctures, and slashes. Clute cut with wing thumb style.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Dry
  • Coating Material Natural Rubber Latex
  • Lining Kevlar(R)
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 3
  • Color Yellow/Blue
  • Cuff Knit
  • Size XL
  • Coating Coverage Palm
  • Coating Finish Wrinkle
  • Cut Clute
  • Thumb Style Wing
  • Finger Style Full
  • Gauge 10
  • Length 10-1/2"
  • Palm Material Natural Rubber Latex
  • Hand Ambidextrous
  • Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.