Skip Content

 
Cross Arm Strap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cross Arm Strap

TM

Technical Specs

  • Item Cross Arm Strap 
  • Installation Temporary 
  • Weight Capacity 425 lb. 
  • Ring Dia. 2-1/4" 
  • Width 3" 
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Keyword
  • Condor 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Length
Price
Qty
Please use Qty box to add item(s) to cart.
19F392
36"

$52.00 / each

Enter location to check availability
Catalog Page #  2203 

Price $52.00 / each

Technical Specs

  • Item Cross Arm Strap
  • Installation Temporary
  • Weight Capacity 425 lb.
  • Ring Dia. 2-1/4"
  • Length 36"
  • Width 3"
19F391
6 ft.

$57.20 / each

Enter location to check availability
Catalog Page #  2203 

Price $57.20 / each

Technical Specs

  • Item Cross Arm Strap
  • Installation Temporary
  • Weight Capacity 425 lb.
  • Ring Dia. 2-1/4"
  • Length 6 ft.
  • Width 3"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More