Skip Content

 
close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cowhide Leather Palm Gloves, Safety Cuff, Gray


Technical Specs

  • Cut Gunn 
  • Item Leather Palm Gloves 
  • Leather Palm Material Cowhide 
  • Cuff Safety 
  • Color Gray 
  • Thumb Style Wing 
Size
Please Select
Back Material
Please Select
Application
Please Select
Lining
Please Select
Grade of Leather
Please Select
Stitching Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
31 Products
Compare /
Product #
Mfr.
Model #
Size
Back Material
Application
Lining
Grade of Leather
Stitching Material
Price
Qty
Please use Qty box to add item(s) to cart.
2MDA8
2XL
Striped Cotton
Unlined
B/C
Polyester

$4.18 / pair

Enter location to check availability
Catalog Page #  2070 

Price $4.18 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size 2XL
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Gray
  • Back Material Striped Cotton
  • Lining Unlined
  • Grade of Leather B/C
  • Thumb Style Wing
  • Stitching Material Polyester
2MDA9
2XL
Striped Cotton
Unlined
B/C
Polyester

$3.47 / pair

Enter location to check availability
Catalog Page #  2070 

Price $3.47 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size 2XL
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Gray
  • Back Material Striped Cotton
  • Lining Unlined
  • Grade of Leather B/C
  • Thumb Style Wing
  • Stitching Material Polyester
4JF93
L
Cotton
Construction, Farming, Foundry, Mining, Rebar, Rope Handling
Fleece
A
Kevlar(R)

$8.05 / pair

Enter location to check availability
Catalog Page #  2070 

Price $8.05 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size L
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Gray
  • Back Material Cotton
  • Application Construction, Farming, Foundry, Mining, Rebar, Rope Handling
  • Lining Fleece
  • Grade of Leather A
  • Thumb Style Wing
  • Stitching Material Kevlar(R)
3AR94
L
Cotton Canvas
Construction, Farming, Foundry, Mining, Rebar, Rope Handling
Fleece
A
Kevlar(R)

$7.45 / pair

Enter location to check availability
Catalog Page #  2070 

Price $7.45 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size L
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Gray
  • Back Material Cotton Canvas
  • Application Construction, Farming, Foundry, Mining, Rebar, Rope Handling
  • Lining Fleece
  • Grade of Leather A
  • Thumb Style Wing
  • Stitching Material Kevlar(R)
2AP24
L
Cotton
Fleece
A
Kevlar(R)

$6.93 / pair

Enter location to check availability
Catalog Page #  2070 

Price $6.93 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size L
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Gray
  • Back Material Cotton
  • Lining Fleece
  • Grade of Leather A
  • Thumb Style Wing
  • Stitching Material Kevlar(R)
4YV44
L
Striped Cotton
Unlined
A/B
Polyester

$4.88 / pair

Enter location to check availability
Catalog Page #  2070 

Price $4.88 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size L
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Gray
  • Back Material Striped Cotton
  • Lining Unlined
  • Grade of Leather A/B
  • Thumb Style Wing
  • Stitching Material Polyester
6AC96
L
Striped Cotton
Unlined
A
Polyester

$4.54 / pair

Enter location to check availability
Catalog Page #  2070 

Price $4.54 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size L
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Gray
  • Back Material Striped Cotton
  • Lining Unlined
  • Grade of Leather A
  • Thumb Style Wing
  • Stitching Material Polyester
2MDA6
L
Striped Cotton
Unlined
B/C
Polyester

$4.18 / pair

Enter location to check availability
Catalog Page #  2070 

Price $4.18 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size L
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Gray
  • Back Material Striped Cotton
  • Lining Unlined
  • Grade of Leather B/C
  • Thumb Style Wing
  • Stitching Material Polyester
3ZL53
L
Striped Cotton
Unlined
B/C
Polyester

$3.47 / pair

Enter location to check availability
Catalog Page #  2070 

Price $3.47 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size L
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Gray
  • Back Material Striped Cotton
  • Lining Unlined
  • Grade of Leather B/C
  • Thumb Style Wing
  • Stitching Material Polyester
5JH02
L
Striped Cotton
Unlined
C/D
Polyester

$4.56 / pair

Enter location to check availability
Catalog Page #  2070 

Price $4.56 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size L
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Gray
  • Back Material Striped Cotton
  • Lining Unlined
  • Grade of Leather C/D
  • Thumb Style Wing
  • Stitching Material Polyester
4NHC8
M
Cotton
Construction, Farming, Foundry, Mining, Rebar, Rope Handling
Fleece
A
Kevlar(R)

$8.05 / pair

Enter location to check availability
Catalog Page #  2070 

Price $8.05 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size M
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Gray
  • Back Material Cotton
  • Application Construction, Farming, Foundry, Mining, Rebar, Rope Handling
  • Lining Fleece
  • Grade of Leather A
  • Thumb Style Wing
  • Stitching Material Kevlar(R)
1VT33
M
Cotton Canvas
Construction, Farming, Foundry, Mining, Rebar, Rope Handling
Fleece
A
Kevlar(R)

$7.45 / pair

Enter location to check availability
Catalog Page #  2070 

Price $7.45 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size M
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Gray
  • Back Material Cotton Canvas
  • Application Construction, Farming, Foundry, Mining, Rebar, Rope Handling
  • Lining Fleece
  • Grade of Leather A
  • Thumb Style Wing
  • Stitching Material Kevlar(R)
3BC06
M
Cotton
Fleece
A
Kevlar(R)

$6.93 / pair

Enter location to check availability
Catalog Page #  2070 

Price $6.93 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size M
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Gray
  • Back Material Cotton
  • Lining Fleece
  • Grade of Leather A
  • Thumb Style Wing
  • Stitching Material Kevlar(R)
5AJ45
S
Cotton
Construction, Farming, Foundry, Mining, Rebar, Rope Handling
Fleece
A
Kevlar(R)

$8.05 / pair

Enter location to check availability
Catalog Page #  2070 

Price $8.05 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size S
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Gray
  • Back Material Cotton
  • Application Construction, Farming, Foundry, Mining, Rebar, Rope Handling
  • Lining Fleece
  • Grade of Leather A
  • Thumb Style Wing
  • Stitching Material Kevlar(R)
4NHC7
S
Cotton Canvas
Construction, Farming, Foundry, Mining, Rebar, Rope Handling
Fleece
A
Kevlar(R)

$7.45 / pair

Enter location to check availability
Catalog Page #  2070 

Price $7.45 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size S
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Gray
  • Back Material Cotton Canvas
  • Application Construction, Farming, Foundry, Mining, Rebar, Rope Handling
  • Lining Fleece
  • Grade of Leather A
  • Thumb Style Wing
  • Stitching Material Kevlar(R)
1VT32
S
Cotton
Fleece
A
Kevlar(R)

$6.93 / pair

Enter location to check availability
Catalog Page #  2070 

Price $6.93 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size S
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Gray
  • Back Material Cotton
  • Lining Fleece
  • Grade of Leather A
  • Thumb Style Wing
  • Stitching Material Kevlar(R)
2MDC6
S
Striped Cotton
Unlined
A/B
Polyester

$4.88 / pair

Enter location to check availability
Catalog Page #  2070 

Price $4.88 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size S
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Gray
  • Back Material Striped Cotton
  • Lining Unlined
  • Grade of Leather A/B
  • Thumb Style Wing
  • Stitching Material Polyester
5AJ44
S
Striped Cotton
Unlined
A
Polyester

$4.54 / pair

Enter location to check availability
Catalog Page #  2070 

Price $4.54 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size S
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Gray
  • Back Material Striped Cotton
  • Lining Unlined
  • Grade of Leather A
  • Thumb Style Wing
  • Stitching Material Polyester
1VT31
S
Striped Cotton
Unlined
B/C
Polyester

$3.47 / pair

Enter location to check availability
Catalog Page #  2070 

Price $3.47 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size S
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Gray
  • Back Material Striped Cotton
  • Lining Unlined
  • Grade of Leather B/C
  • Thumb Style Wing
  • Stitching Material Polyester
2MDA5
S
Striped Cotton
Unlined
B/C
Polyester

$4.18 / pair

Enter location to check availability
Catalog Page #  2070 

Price $4.18 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size S
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Gray
  • Back Material Striped Cotton
  • Lining Unlined
  • Grade of Leather B/C
  • Thumb Style Wing
  • Stitching Material Polyester
1VT30
S
Striped Cotton
Unlined
C/D
Polyester

$4.56 / pair

Enter location to check availability
Catalog Page #  2070 

Price $4.56 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size S
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Gray
  • Back Material Striped Cotton
  • Lining Unlined
  • Grade of Leather C/D
  • Thumb Style Wing
  • Stitching Material Polyester
5AJ46
XL
Cotton
Construction, Farming, Foundry, Mining, Rebar, Rope Handling
Fleece
A
Kevlar(R)

$8.05 / pair

Enter location to check availability
Catalog Page #  2070 

Price $8.05 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size XL
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Gray
  • Back Material Cotton
  • Application Construction, Farming, Foundry, Mining, Rebar, Rope Handling
  • Lining Fleece
  • Grade of Leather A
  • Thumb Style Wing
  • Stitching Material Kevlar(R)
1VT34
XL
Cotton Canvas
Construction, Farming, Foundry, Mining, Rebar, Rope Handling
Fleece
A
Kevlar(R)

$7.45 / pair

Enter location to check availability
Catalog Page #  2070 

Price $7.45 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size XL
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Gray
  • Back Material Cotton Canvas
  • Application Construction, Farming, Foundry, Mining, Rebar, Rope Handling
  • Lining Fleece
  • Grade of Leather A
  • Thumb Style Wing
  • Stitching Material Kevlar(R)
3AD39
XL
Cotton
Fleece
A
Kevlar(R)

$6.93 / pair

Enter location to check availability
Catalog Page #  2070 

Price $6.93 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size XL
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Gray
  • Back Material Cotton
  • Lining Fleece
  • Grade of Leather A
  • Thumb Style Wing
  • Stitching Material Kevlar(R)
2MDC7
XL
Striped Cotton
Unlined
A/B
Polyester

$4.88 / pair

Enter location to check availability
Catalog Page #  2070 

Price $4.88 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size XL
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Gray
  • Back Material Striped Cotton
  • Lining Unlined
  • Grade of Leather A/B
  • Thumb Style Wing
  • Stitching Material Polyester
2MDD2
XL
Striped Cotton
Unlined
A
Polyester

$4.54 / pair

Enter location to check availability
Catalog Page #  2070 

Price $4.54 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size XL
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Gray
  • Back Material Striped Cotton
  • Lining Unlined
  • Grade of Leather A
  • Thumb Style Wing
  • Stitching Material Polyester
5AJ37
XL
Striped Cotton
Unlined
B/C
Polyester

$3.47 / pair

Enter location to check availability
Catalog Page #  2070 

Price $3.47 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size XL
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Gray
  • Back Material Striped Cotton
  • Lining Unlined
  • Grade of Leather B/C
  • Thumb Style Wing
  • Stitching Material Polyester
2MDA7
XL
Striped Cotton
Unlined
B/C
Polyester

$4.18 / pair

Enter location to check availability
Catalog Page #  2070 

Price $4.18 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size XL
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Gray
  • Back Material Striped Cotton
  • Lining Unlined
  • Grade of Leather B/C
  • Thumb Style Wing
  • Stitching Material Polyester
5AJ39
XL
Striped Cotton
Unlined
C/D
Polyester

$4.56 / pair

Enter location to check availability
Catalog Page #  2070 

Price $4.56 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size XL
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Gray
  • Back Material Striped Cotton
  • Lining Unlined
  • Grade of Leather C/D
  • Thumb Style Wing
  • Stitching Material Polyester
2MDA4
XS
Striped Cotton
Unlined
B/C
Polyester

$4.18 / pair

Enter location to check availability
Catalog Page #  2070 

Price $4.18 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size XS
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Gray
  • Back Material Striped Cotton
  • Lining Unlined
  • Grade of Leather B/C
  • Thumb Style Wing
  • Stitching Material Polyester
5AJ36
XS
Striped Cotton
Unlined
B/C
Polyester

$3.47 / pair

Enter location to check availability
Catalog Page #  2070 

Price $3.47 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size XS
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Gray
  • Back Material Striped Cotton
  • Lining Unlined
  • Grade of Leather B/C
  • Thumb Style Wing
  • Stitching Material Polyester
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More