Skip Content

 
Cotton Flannel Chore Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cotton Flannel Chore Gloves


Technical Specs

  • Fabric Weight 18 oz. 
  • Cuff Knit 
  • Color Green 
  • Cut Clute 
  • Material Cotton Flannel 
  • Item Chore Gloves 
Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
818 LARGE
L
10"

$8.93 / pair

Enter location to check availability
Catalog Page #  NA

Price $8.93 / pair

Technical Specs

  • Fabric Weight 18 oz.
  • Cuff Knit
  • Color Green
  • Size L
  • Length 10"
  • Cut Clute
  • Material Cotton Flannel
  • Item Chore Gloves
818 MEDIUM
M
10"

$8.93 / pair

Enter location to check availability
Catalog Page #  NA

Price $8.93 / pair

Technical Specs

  • Fabric Weight 18 oz.
  • Cuff Knit
  • Color Green
  • Size M
  • Length 10"
  • Cut Clute
  • Material Cotton Flannel
  • Item Chore Gloves
818 X-LARGE
XL
11"

$8.93 / pair

Enter location to check availability
Catalog Page #  NA

Price $8.93 / pair

Technical Specs

  • Fabric Weight 18 oz.
  • Cuff Knit
  • Color Green
  • Size XL
  • Length 11"
  • Cut Clute
  • Material Cotton Flannel
  • Item Chore Gloves
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More