Skip Content

 
CoolDry(TM) Polyester Mesh High Visibility Vest, Class 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CoolDry(TM) Polyester Mesh High Visibility Vest, Class 2


Technical Specs

  • Closure Type Zipper 
  • Item High Visibility Vest 
  • ANSI Class
  • Stripe Color Silver 
  • Pockets 2 Chest Outside And 2 Lower Inside. 
  • Material CoolDry(TM) Polyester Mesh 
Color
Please Select
Size
Please Select
Fits Chest Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
14 Products
Compare /
Product #
Mfr.
Model #
Color
Size
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
4GJP4
Lime
2XL
58"
27-1/2"

$42.65 / each

Enter location to check availability
Catalog Page #  2326 

Price $42.65 / each

Technical Specs

  • Color Lime
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size 2XL
  • Stripe Color Silver
  • Pockets 2 Chest Outside And 2 Lower Inside.
  • Material CoolDry(TM) Polyester Mesh
  • Fits Chest Size 58"
  • Length 27-1/2"
4GJP5
Lime
3XL
62"
28"

$42.65 / each

Enter location to check availability
Catalog Page #  2326 

Price $42.65 / each

Technical Specs

  • Color Lime
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size 3XL
  • Stripe Color Silver
  • Pockets 2 Chest Outside And 2 Lower Inside.
  • Material CoolDry(TM) Polyester Mesh
  • Fits Chest Size 62"
  • Length 28"
4GJP6
Lime
4XL
66"
28"

$42.65 / each

Enter location to check availability
Catalog Page #  2326 

Price $42.65 / each

Technical Specs

  • Color Lime
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size 4XL
  • Stripe Color Silver
  • Pockets 2 Chest Outside And 2 Lower Inside.
  • Material CoolDry(TM) Polyester Mesh
  • Fits Chest Size 66"
  • Length 28"
4GJP7
Lime
5XL
70"
28"

$42.65 / each

Enter location to check availability
Catalog Page #  2326 

Price $42.65 / each

Technical Specs

  • Color Lime
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size 5XL
  • Stripe Color Silver
  • Pockets 2 Chest Outside And 2 Lower Inside.
  • Material CoolDry(TM) Polyester Mesh
  • Fits Chest Size 70"
  • Length 28"
4GJP2
Lime
L
50"
26-1/2"

$42.65 / each

Enter location to check availability
Catalog Page #  2326 

Price $42.65 / each

Technical Specs

  • Color Lime
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size L
  • Stripe Color Silver
  • Pockets 2 Chest Outside And 2 Lower Inside.
  • Material CoolDry(TM) Polyester Mesh
  • Fits Chest Size 50"
  • Length 26-1/2"
4GJP1
Lime
M
46"
26-3/5"

$42.65 / each

Enter location to check availability
Catalog Page #  2326 

Price $42.65 / each

Technical Specs

  • Color Lime
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size M
  • Stripe Color Silver
  • Pockets 2 Chest Outside And 2 Lower Inside.
  • Material CoolDry(TM) Polyester Mesh
  • Fits Chest Size 46"
  • Length 26-3/5"
4GJP3
Lime
XL
54"
27"

$42.65 / each

Enter location to check availability
Catalog Page #  2326 

Price $42.65 / each

Technical Specs

  • Color Lime
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size XL
  • Stripe Color Silver
  • Pockets 2 Chest Outside And 2 Lower Inside.
  • Material CoolDry(TM) Polyester Mesh
  • Fits Chest Size 54"
  • Length 27"
4GJN6
Orange
2XL
58"
27-1/2"

$42.65 / each

Enter location to check availability
Catalog Page #  2326 

Price $42.65 / each

Technical Specs

  • Color Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size 2XL
  • Stripe Color Silver
  • Pockets 2 Chest Outside And 2 Lower Inside.
  • Material CoolDry(TM) Polyester Mesh
  • Fits Chest Size 58"
  • Length 27-1/2"
4GJN7
Orange
3XL
62"
28"

$42.65 / each

Enter location to check availability
Catalog Page #  2326 

Price $42.65 / each

Technical Specs

  • Color Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size 3XL
  • Stripe Color Silver
  • Pockets 2 Chest Outside And 2 Lower Inside.
  • Material CoolDry(TM) Polyester Mesh
  • Fits Chest Size 62"
  • Length 28"
4GJN8
Orange
4XL
66"
28"

$42.65 / each

Enter location to check availability
Catalog Page #  2326 

Price $42.65 / each

Technical Specs

  • Color Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size 4XL
  • Stripe Color Silver
  • Pockets 2 Chest Outside And 2 Lower Inside.
  • Material CoolDry(TM) Polyester Mesh
  • Fits Chest Size 66"
  • Length 28"
4GJN9
Orange
5XL
70"
28"

$42.65 / each

Enter location to check availability
Catalog Page #  2326 

Price $42.65 / each

Technical Specs

  • Color Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size 5XL
  • Stripe Color Silver
  • Pockets 2 Chest Outside And 2 Lower Inside.
  • Material CoolDry(TM) Polyester Mesh
  • Fits Chest Size 70"
  • Length 28"
4GJN4
Orange
L
50"
26-1/2"

$42.65 / each

Enter location to check availability
Catalog Page #  2326 

Price $42.65 / each

Technical Specs

  • Color Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size L
  • Stripe Color Silver
  • Pockets 2 Chest Outside And 2 Lower Inside.
  • Material CoolDry(TM) Polyester Mesh
  • Fits Chest Size 50"
  • Length 26-1/2"
4GJN3
Orange
M
46"
26-3/5"

$42.65 / each

Enter location to check availability
Catalog Page #  2326 

Price $42.65 / each

Technical Specs

  • Color Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size M
  • Stripe Color Silver
  • Pockets 2 Chest Outside And 2 Lower Inside.
  • Material CoolDry(TM) Polyester Mesh
  • Fits Chest Size 46"
  • Length 26-3/5"
4GJN5
Orange
XL
54"
27"

$42.65 / each

Enter location to check availability
Catalog Page #  2326 

Price $42.65 / each

Technical Specs

  • Color Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size XL
  • Stripe Color Silver
  • Pockets 2 Chest Outside And 2 Lower Inside.
  • Material CoolDry(TM) Polyester Mesh
  • Fits Chest Size 54"
  • Length 27"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More