Skip Content

 
CoolDry(TM) Polyester High Visibility Vest, Class 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CoolDry(TM) Polyester High Visibility Vest, Class 3

TM

Technical Specs

  • Closure Type Zipper 
  • Item High Visibility Vest 
  • ANSI Class
  • Pockets 1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone 
  • Material CoolDry(TM) Polyester 
Color
Please Select
Size
Please Select
Stripe Color
Please Select
Fits Chest Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Keyword
  • Condor 
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Color
Size
Stripe Color
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
1YAV3
Lime
2XL
Orange/Silver
54"
29-1/8"

$60.30 / each

Enter location to check availability
Catalog Page #  2326 

Price $60.30 / each

Technical Specs

  • Color Lime
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size 2XL
  • Stripe Color Orange/Silver
  • Pockets 1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone
  • Material CoolDry(TM) Polyester
  • Fits Chest Size 54"
  • Length 29-1/8"
1YAV4
Lime
3XL
Orange/Silver
56"
29-7/8"

$60.30 / each

Enter location to check availability
Catalog Page #  2326 

Price $60.30 / each

Technical Specs

  • Color Lime
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size 3XL
  • Stripe Color Orange/Silver
  • Pockets 1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone
  • Material CoolDry(TM) Polyester
  • Fits Chest Size 56"
  • Length 29-7/8"
1YAV1
Lime
L
Orange/Silver
51"
27-1/2"

$60.30 / each

Enter location to check availability
Catalog Page #  2326 

Price $60.30 / each

Technical Specs

  • Color Lime
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size L
  • Stripe Color Orange/Silver
  • Pockets 1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone
  • Material CoolDry(TM) Polyester
  • Fits Chest Size 51"
  • Length 27-1/2"
1YAU9
Lime
M
Orange/Silver
49"
26-3/4"

$60.30 / each

Enter location to check availability
Catalog Page #  2326 

Price $60.30 / each

Technical Specs

  • Color Lime
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size M
  • Stripe Color Orange/Silver
  • Pockets 1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone
  • Material CoolDry(TM) Polyester
  • Fits Chest Size 49"
  • Length 26-3/4"
1YAV2
Lime
XL
Orange/Silver
52"
28-3/8"

$60.30 / each

Enter location to check availability
Catalog Page #  2326 

Price $60.30 / each

Technical Specs

  • Color Lime
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size XL
  • Stripe Color Orange/Silver
  • Pockets 1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone
  • Material CoolDry(TM) Polyester
  • Fits Chest Size 52"
  • Length 28-3/8"
1YAU7
Orange
2XL
Lime/Silver
54"
29-1/8"

$60.30 / each

Enter location to check availability
Catalog Page #  2326 

Price $60.30 / each

Technical Specs

  • Color Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size 2XL
  • Stripe Color Lime/Silver
  • Pockets 1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone
  • Material CoolDry(TM) Polyester
  • Fits Chest Size 54"
  • Length 29-1/8"
1YAU8
Orange
3XL
Lime/Silver
56"
29-7/8"

$60.30 / each

Enter location to check availability
Catalog Page #  2326 

Price $60.30 / each

Technical Specs

  • Color Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size 3XL
  • Stripe Color Lime/Silver
  • Pockets 1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone
  • Material CoolDry(TM) Polyester
  • Fits Chest Size 56"
  • Length 29-7/8"
1YAU5
Orange
L
Lime/Silver
51"
27-1/2"

$60.30 / each

Enter location to check availability
Catalog Page #  2326 

Price $60.30 / each

Technical Specs

  • Color Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size L
  • Stripe Color Lime/Silver
  • Pockets 1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone
  • Material CoolDry(TM) Polyester
  • Fits Chest Size 51"
  • Length 27-1/2"
1YAU4
Orange
M
Lime/Silver
49"
26-3/4"

$60.30 / each

Enter location to check availability
Catalog Page #  2326 

Price $60.30 / each

Technical Specs

  • Color Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size M
  • Stripe Color Lime/Silver
  • Pockets 1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone
  • Material CoolDry(TM) Polyester
  • Fits Chest Size 49"
  • Length 26-3/4"
1YAU6
Orange
XL
Lime/Silver
52"
28-3/8"

$60.30 / each

Enter location to check availability
Catalog Page #  2326 

Price $60.30 / each

Technical Specs

  • Color Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size XL
  • Stripe Color Lime/Silver
  • Pockets 1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone
  • Material CoolDry(TM) Polyester
  • Fits Chest Size 52"
  • Length 28-3/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More