Skip Content

 
CoolDry(TM) Polyester High Visibility Vest, Class 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CoolDry(TM) Polyester High Visibility Vest, Class 2

TM

Technical Specs

  • Closure Type Zipper 
  • Item High Visibility Vest 
  • ANSI Class
  • Pockets 2 Outside with Pen Holders, 2 Large Inside, and 1 Inside Cell Phone 
  • Material CoolDry(TM) Polyester 
Color
Please Select
Size
Please Select
Stripe Color
Please Select
Fits Chest Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Color
Size
Stripe Color
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
1YAJ6
Lime
2XL
Silver/Orange
54"
24-7/16"

$52.00 / each

Enter location to check availability
Catalog Page #  2326 

Price $52.00 / each

Technical Specs

  • Color Lime
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size 2XL
  • Stripe Color Silver/Orange
  • Pockets 2 Outside with Pen Holders, 2 Large Inside, and 1 Inside Cell Phone
  • Material CoolDry(TM) Polyester
  • Fits Chest Size 54"
  • Length 24-7/16"
1YAJ7
Lime
3XL
Silver/Orange
56"
25-3/16"

$52.00 / each

Enter location to check availability
Catalog Page #  2326 

Price $52.00 / each

Technical Specs

  • Color Lime
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size 3XL
  • Stripe Color Silver/Orange
  • Pockets 2 Outside with Pen Holders, 2 Large Inside, and 1 Inside Cell Phone
  • Material CoolDry(TM) Polyester
  • Fits Chest Size 56"
  • Length 25-3/16"
1YAJ4
Lime
L
Silver/Orange
51"
22-7/8"

$52.00 / each

Enter location to check availability
Catalog Page #  2326 

Price $52.00 / each

Technical Specs

  • Color Lime
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size L
  • Stripe Color Silver/Orange
  • Pockets 2 Outside with Pen Holders, 2 Large Inside, and 1 Inside Cell Phone
  • Material CoolDry(TM) Polyester
  • Fits Chest Size 51"
  • Length 22-7/8"
1YAJ3
Lime
M
Silver/Orange
49"
22"

$52.00 / each

Enter location to check availability
Catalog Page #  2326 

Price $52.00 / each

Technical Specs

  • Color Lime
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size M
  • Stripe Color Silver/Orange
  • Pockets 2 Outside with Pen Holders, 2 Large Inside, and 1 Inside Cell Phone
  • Material CoolDry(TM) Polyester
  • Fits Chest Size 49"
  • Length 22"
1YAJ5
Lime
XL
Silver/Orange
52"
23-5/8"

$52.00 / each

Enter location to check availability
Catalog Page #  2326 

Price $52.00 / each

Technical Specs

  • Color Lime
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size XL
  • Stripe Color Silver/Orange
  • Pockets 2 Outside with Pen Holders, 2 Large Inside, and 1 Inside Cell Phone
  • Material CoolDry(TM) Polyester
  • Fits Chest Size 52"
  • Length 23-5/8"
1YAJ1
Orange
2XL
Lime/Silver
54"
24-7/16"

$52.00 / each

Enter location to check availability
Catalog Page #  2326 

Price $52.00 / each

Technical Specs

  • Color Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size 2XL
  • Stripe Color Lime/Silver
  • Pockets 2 Outside with Pen Holders, 2 Large Inside, and 1 Inside Cell Phone
  • Material CoolDry(TM) Polyester
  • Fits Chest Size 54"
  • Length 24-7/16"
1YAJ2
Orange
3XL
Lime/Silver
56"
25-3/16"

$52.00 / each

Enter location to check availability
Catalog Page #  2326 

Price $52.00 / each

Technical Specs

  • Color Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size 3XL
  • Stripe Color Lime/Silver
  • Pockets 2 Outside with Pen Holders, 2 Large Inside, and 1 Inside Cell Phone
  • Material CoolDry(TM) Polyester
  • Fits Chest Size 56"
  • Length 25-3/16"
1YAH8
Orange
L
Lime/Silver
51"
22-7/8"

$52.00 / each

Enter location to check availability
Catalog Page #  2326 

Price $52.00 / each

Technical Specs

  • Color Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size L
  • Stripe Color Lime/Silver
  • Pockets 2 Outside with Pen Holders, 2 Large Inside, and 1 Inside Cell Phone
  • Material CoolDry(TM) Polyester
  • Fits Chest Size 51"
  • Length 22-7/8"
1YAH7
Orange
M
Lime/Silver
49"
22"

$52.00 / each

Enter location to check availability
Catalog Page #  2326 

Price $52.00 / each

Technical Specs

  • Color Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size M
  • Stripe Color Lime/Silver
  • Pockets 2 Outside with Pen Holders, 2 Large Inside, and 1 Inside Cell Phone
  • Material CoolDry(TM) Polyester
  • Fits Chest Size 49"
  • Length 22"
1YAH9
Orange
XL
Lime/Silver
52"
23-5/8"

$52.00 / each

Enter location to check availability
Catalog Page #  2326 

Price $52.00 / each

Technical Specs

  • Color Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size XL
  • Stripe Color Lime/Silver
  • Pockets 2 Outside with Pen Holders, 2 Large Inside, and 1 Inside Cell Phone
  • Material CoolDry(TM) Polyester
  • Fits Chest Size 52"
  • Length 23-5/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More