Skip Content

 
Cold Storage Bomber Jacket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cold Storage Bomber Jacket

TM

Technical Specs

  • Item Cold Storage Bomber Jacket 
  • Color Black 
  • Material Polyester Lined Nylon 
Gender
Please Select
Insulated
Please Select
Size
Please Select
Fits Chest Size
Please Select
Length
Please Select
Lining Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Gender
Insulated
Size
Fits Chest Size
Length
Lining Material
Price
Qty
Please use Qty box to add item(s) to cart.
4KXJ9
Men's
Yes
2XL
52 to 54"
27-1/2"
Nylon/Polyester

$217.00 / each

Enter location to check availability
Catalog Page #  NA

Price $217.00 / each

Technical Specs

  • Item Cold Storage Bomber Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Black
  • Material Polyester Lined Nylon
  • Fits Chest Size 52 to 54"
  • Length 27-1/2"
  • Lining Material Nylon/Polyester
4KXK1
3XL
56" to 58"

$214.75 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $214.75 / each

Price $217.00 / each

Technical Specs

  • Item Cold Storage Bomber Jacket
  • Size 3XL
  • Color Black
  • Material Polyester Lined Nylon
  • Fits Chest Size 56" to 58"
4KXK2
4XL
60" to 62"

$204.01 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $204.01 / each

Price $214.75 / each

Technical Specs

  • Item Cold Storage Bomber Jacket
  • Size 4XL
  • Color Black
  • Material Polyester Lined Nylon
  • Fits Chest Size 60" to 62"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More