Skip Content

Coated Gloves,Polyurethane Coat,L,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Coated Gloves, Polyurethane Coat, L, PR

Price $4.66 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: 60045 (Change)


Invalid Zip Code

WHEELING branch 140

  • Item # 21AH75
  • Mfr. Model # 21AH75
  • UNSPSC # 46181504
  • Catalog Page # 2279
  • Catalog Group # H4728
  • Shipping Weight 0.044 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCoated Gloves
  • Coating MaterialPolyurethane
  • Coating CoverageFingertips
  • Coating FinishSmooth
  • Suggested Use EnvironmentDry
  • LiningNylon
  • SizeL
  • ColorWhite
  • CuffKnit
  • Thumb StyleWing
  • Gauge13
  • ApplicationLight Assembly, Manufacturing, Small Part Handling
  • ResistsFinger Slip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Low-lint material and seamless construction help these gloves absorb perspiration and wick away moisture for comfortable use. The polyurethane fingertip coating allows for greater dexterity in light assembly, manufacturing, and small part handling applications. The elastic, string-knit cuff helps to provide a secure fit.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.