Skip Content

Coat Sleeve Apron, Blue, 55" Length, 54" Width, Vinyl Material, EA1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Coat Sleeve Apron, Blue, 55" Length, 54" Width, Vinyl Material, EA1

Price $22.47 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1N860
  • Mfr. Model # 1N860
  • UNSPSC # 46181501
  • Catalog Page # 2142
  • Shipping Weight 1.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This vinyl coat apron features heat-sealed seams, a bound
collar, elastic wrists, and nylon ties with breakaway snaps
at the back of the neck and waist.

View More

Technical Specs

  • Item Coat Sleeve Apron
  • Length 55"
  • Width 54"
  • Color Blue
  • Material Vinyl
  • Thickness 8 mil
  • Closure Type Snaps
  • Number of Pockets 0
  • Seam Style Sealed
  • Size L
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

  • View the Certificate of Conformity for this item. (PDF)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

permeation data??

I need to know what is the permeation data for Hydrofluoric Acid or any acid.

The item is Vinyl Coat Aprons - 8 mil., blue - Item# 1NB860
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about G35captain is loaded.
Additional information about G35captain could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger does not post the permeation data for this apron. Any chemical compatibility can be obtained by reaching out to one of our safety specialists that can discuss your chemical application at further length to help guide you to the most appropriate level of protection. To reach a specialist in this area please call our Grainger Customer Customer Service at 1-800-472-4643.
Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AmyH is loaded.
Additional information about AmyH could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2016-02-06 T19:53:25.251-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1N860, prod, sort_default
1 of 1
  • 2016-02-06 T19:53:25.253-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1N860, prod, sort_default
1 of 1