Skip Content

Carabiner,Steel,6-3/4 In. L,Auto-Lock close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Carabiner, Steel, 6-3/4 In. L, Auto-Lock

Price $98.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16V857
  • Mfr. Model # 16V857
  • UNSPSC # 46182301
  • Catalog Page # 2426
  • Shipping Weight 1.4 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCarabiner
  • Gate Opening1-3/16''
  • Lock TypeAuto-Lock
  • Length6-3/4"
  • MaterialZinc-Plated Alloy Steel
  • ColorYellow
  • Tensile Strength5000 lb.
  • StandardsCSA Z259.12, ANSI/ASSE Z359.12
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This carabiner provides an auto-locking link between lifelines and lanyards. It also works well as an anchorage point.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I noticed many of the carabiners state "not for lifting" in the details.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Francois is loaded.
Additional information about Francois could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and we have been advised by them of the following: for lifting application you would need to look at the lifting points, or the grab hooks.

Thank you for using Grainger Ask and Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about KelliB is loaded.
Additional information about KelliB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:43:19.679-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_16V857, prod, sort_default
1 of 1
  • 2015-07-28T19:43:19.681-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_16V857, prod, sort_default
1 of 1