Skip Content

Black/Red Cap-Mounted Ear Muff, Noise Reduction Rating NRR: 18dB, Dielectric: No close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Black/Red Cap-Mounted Ear Muff, Noise Reduction Rating NRR: 18dB, Dielectric: No

Price $18.93 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 26X629
  • Mfr. Model # 26X629
  • UNSPSC # 46181902
  • Catalog Page # 2052
  • Shipping Weight 0.5 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These compact ear muffs block out damaging external noises. The adjustable, foam-padded ear cushions provide a comfortable fit.

View More

Technical Specs

  • Item Cap-Mounted Ear Muff
  • Noise Reduction Rating NRR 18dB
  • Color Black/Red
  • Material ABS
  • Dielectric No
  • For Use With Hard Hats
  • Features Dual Color Ear Cups
  • Standards ANSI S12.42 (S3.19)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.