Skip Content

Bib Apron, Black, 45" Length, 35" Width, Exterior: SBR Rubber, Interior: Polyester/Cotton Material, close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bib Apron, Black, 45" Length, 35" Width, Exterior: SBR Rubber, Interior: Polyester/Cotton Material,

Price $16.16 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4T299
  • Mfr. Model # 4T299
  • NSN # 8415-00-634-5023
  • UNSPSC # 46181501
  • Catalog Page # 2142
  • Shipping Weight 1.15 lbs.
Country of Origin Colombia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This chemical-resistant SBR (styrene butadiene rubber) apron is designed to resist abrasion and provide medium resistance to oil, mild solvents, acids, chemicals, caustics and alcohol. It is designed for use in chemical processing, food processing, and pharmaceutical industries.

View More

Technical Specs

  • Item Bib Apron
  • Length 45"
  • Width 35"
  • Color Black
  • Material Exterior: SBR Rubber, Interior: Polyester/Cotton
  • Thickness 16 mil
  • Closure Type Ties
  • Number of Pockets 0
  • Seam Style Sewn
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Does this product meet any Thermal Protection requirements for scalding water at temperatures above 450 °F (232 °C)?
3 weeks, 3 days ago
by
Read all my Q&A
 
Please wait while more information about SafetyAdvocate is loaded.
Additional information about SafetyAdvocate could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

This product is not rated at all for temperature.

Thank you for using Grainger Ask and Answer
3 weeks, 1 day ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:58:30.834-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4T299, prod, sort_default
1 of 1
  • 2016-02-06 T19:58:30.836-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4T299, prod, sort_default
1 of 1