Skip Content

 
Back Up Alarm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Back Up Alarm


Technical Specs

  • ItemBack Up Alarm 
  • Voltage12 to 48VDC 
  • ColorBlack 
  • Housing MaterialABS Plastic 
  • MountingUniversal 
Sound Level
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Product #
Mfr.
Model #
Sound Level
Price
Qty
Please use Qty box to add item(s) to cart.
18C529
82 to 107dB

$198.25 / each

Enter location to check availability
Back Up Alarm,82 to 107dB,3-1/8 In. H
Catalog Page #  1324 

Price $198.25 / each

Technical Specs

  • ItemBack Up Alarm
  • Voltage12 to 48VDC
  • Sound Level82 to 107dB
  • ColorBlack
  • Housing MaterialABS Plastic
  • MountingUniversal
18C528
97dB

$53.05 / each

Enter location to check availability
Back Up Alarm,97dB,2-5/8 In. H
Catalog Page #  1324 

Price $53.05 / each

Technical Specs

  • ItemBack Up Alarm
  • Voltage12 to 48VDC
  • Sound Level97dB
  • ColorBlack
  • Housing MaterialABS Plastic
  • MountingUniversal
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More