Skip Content

 
Back Support with Stay close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Back Support with Stay


Technical Specs

  • Item Back Support with Stay 
Size
Please Select
Width
Please Select
Material
Please Select
Fits Waist Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
33 Products
Compare /
Product #
Mfr.
Model #
Size
Width
Material
Fits Waist Size
Price
Qty
Please use Qty box to add item(s) to cart.
1EC66
2XL
7-1/2"
Elastic
42" to 46"

$18.78 / each

Enter location to check availability
Catalog Page #  2096 

Price $18.78 / each

Technical Specs

  • Item Back Support with Stay
  • Size 2XL
  • Width 7-1/2"
  • Material Elastic
  • Fits Waist Size 42" to 46"
3RVA3
2XL
8-1/2"
Elastic
42" to 46"

$52.25 / each

Enter location to check availability
Catalog Page #  2096 

Price $52.25 / each

Technical Specs

  • Item Back Support with Stay
  • Size 2XL
  • Width 8-1/2"
  • Material Elastic
  • Fits Waist Size 42" to 46"
1UM58
2XL
9"
Elastic
42" to 46"

$34.50 / each

Enter location to check availability
Catalog Page #  2096 

Price $34.50 / each

Technical Specs

  • Item Back Support with Stay
  • Size 2XL
  • Width 9"
  • Material Elastic
  • Fits Waist Size 42" to 46"
1UM63
2XL
9-1/4"
Elastic
42" to 46"

$25.60 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Stay
  • Size 2XL
  • Width 9-1/4"
  • Material Elastic
  • Fits Waist Size 42" to 46"
5T543
2XL
9-1/4"
Spandex
42" to 46"

$56.30 / each

Enter location to check availability
Catalog Page #  2096 

Price $56.30 / each

Technical Specs

  • Item Back Support with Stay
  • Size 2XL
  • Width 9-1/4"
  • Material Spandex
  • Fits Waist Size 42" to 46"
1EC64
L
7-1/2"
Elastic
34" to 38"

$18.78 / each

Enter location to check availability
Catalog Page #  2096 

Price $18.78 / each

Technical Specs

  • Item Back Support with Stay
  • Size L
  • Width 7-1/2"
  • Material Elastic
  • Fits Waist Size 34" to 38"
3RUZ7
L
8-1/4"
Elastic
34" to 38"

$52.25 / each

Enter location to check availability
Catalog Page #  2096 

Price $52.25 / each

Technical Specs

  • Item Back Support with Stay
  • Size L
  • Width 8-1/4"
  • Material Elastic
  • Fits Waist Size 34" to 38"
5T541
L
8-1/4"
Spandex
34" to 38"

$56.30 / each

Enter location to check availability
Catalog Page #  2096 

Price $56.30 / each

Technical Specs

  • Item Back Support with Stay
  • Size L
  • Width 8-1/4"
  • Material Spandex
  • Fits Waist Size 34" to 38"
1UM61
L
8-1/2"
Elastic
34" to 38"

$25.60 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Stay
  • Size L
  • Width 8-1/2"
  • Material Elastic
  • Fits Waist Size 34" to 38"
3RVA4
L
8-1/2"
Elastic
42" to 52"

$18.82 / each

Enter location to check availability
Catalog Page #  2096 

Price $18.82 / each

Technical Specs

  • Item Back Support with Stay
  • Size L
  • Width 8-1/2"
  • Material Elastic
  • Fits Waist Size 42" to 52"
6T564
L
8-1/2"
Spandex
34" to 38"

$22.94 / each

Enter location to check availability
Catalog Page #  2096 

Price $22.94 / each

Technical Specs

  • Item Back Support with Stay
  • Size L
  • Width 8-1/2"
  • Material Spandex
  • Fits Waist Size 34" to 38"
1UM56
L
9"
Elastic
34" to 38"

$34.50 / each

Enter location to check availability
Catalog Page #  2096 

Price $34.50 / each

Technical Specs

  • Item Back Support with Stay
  • Size L
  • Width 9"
  • Material Elastic
  • Fits Waist Size 34" to 38"
1EC63
M
7-1/2"
Elastic
30" to 34"

$18.78 / each

Enter location to check availability
Catalog Page #  2096 

Price $18.78 / each

Technical Specs

  • Item Back Support with Stay
  • Size M
  • Width 7-1/2"
  • Material Elastic
  • Fits Waist Size 30" to 34"
1UM60
M
8"
Elastic
30" to 34"

$25.60 / each

Enter location to check availability
Catalog Page #  2096 

Price $25.60 / each

Technical Specs

  • Item Back Support with Stay
  • Size M
  • Width 8"
  • Material Elastic
  • Fits Waist Size 30" to 34"
3RUZ8
M
8"
Elastic
30" to 34"

$52.25 / each

Enter location to check availability
Catalog Page #  2096 

Price $52.25 / each

Technical Specs

  • Item Back Support with Stay
  • Size M
  • Width 8"
  • Material Elastic
  • Fits Waist Size 30" to 34"
5T540
M
8"
Spandex
30" to 34"

$56.30 / each

Enter location to check availability
Catalog Page #  2096 

Price $56.30 / each

Technical Specs

  • Item Back Support with Stay
  • Size M
  • Width 8"
  • Material Spandex
  • Fits Waist Size 30" to 34"
6T563
M
8"
Spandex
30" to 34"

$22.94 / each

Enter location to check availability
Catalog Page #  2096 

Price $22.94 / each

Technical Specs

  • Item Back Support with Stay
  • Size M
  • Width 8"
  • Material Spandex
  • Fits Waist Size 30" to 34"
3RVA5
M
8-1/4"
Elastic
32" to 42"

$18.82 / each

Enter location to check availability
Catalog Page #  2096 

Price $18.82 / each

Technical Specs

  • Item Back Support with Stay
  • Size M
  • Width 8-1/4"
  • Material Elastic
  • Fits Waist Size 32" to 42"
1UM55
M
9"
Elastic
30" to 34"

$34.50 / each

Enter location to check availability
Catalog Page #  2096 

Price $34.50 / each

Technical Specs

  • Item Back Support with Stay
  • Size M
  • Width 9"
  • Material Elastic
  • Fits Waist Size 30" to 34"
3RUZ9
S
7-3/4"
Elastic
25" to 30"

$52.25 / each

Enter location to check availability
Catalog Page #  2096 

Price $52.25 / each

Technical Specs

  • Item Back Support with Stay
  • Size S
  • Width 7-3/4"
  • Material Elastic
  • Fits Waist Size 25" to 30"
6T562
S
7-3/4"
Spandex
25" to 30"

$22.94 / each

Enter location to check availability
Catalog Page #  2096 

Price $22.94 / each

Technical Specs

  • Item Back Support with Stay
  • Size S
  • Width 7-3/4"
  • Material Spandex
  • Fits Waist Size 25" to 30"
3RVA6
S
8"
Elastic
24" to 34"

$18.82 / each

Enter location to check availability
Catalog Page #  2096 

Price $18.82 / each

Technical Specs

  • Item Back Support with Stay
  • Size S
  • Width 8"
  • Material Elastic
  • Fits Waist Size 24" to 34"
5T539
S
8"
Spandex
25" to 30"

$56.30 / each

Enter location to check availability
Catalog Page #  2096 

Price $56.30 / each

Technical Specs

  • Item Back Support with Stay
  • Size S
  • Width 8"
  • Material Spandex
  • Fits Waist Size 25" to 30"
1AAT5
S
9"
Elastic
25" to 30"

$34.50 / each

Enter location to check availability
Catalog Page #  2096 

Price $34.50 / each

Technical Specs

  • Item Back Support with Stay
  • Size S
  • Width 9"
  • Material Elastic
  • Fits Waist Size 25" to 30"
3RVA8
Universal
9"
Polyester
26" to 48"

$38.25 / each

Enter location to check availability
Catalog Page #  2096 

Price $38.25 / each

Technical Specs

  • Item Back Support with Stay
  • Size Universal
  • Width 9"
  • Material Polyester
  • Fits Waist Size 26" to 48"
1UM53
Universal
9"
Spandex
28" to 46"

$27.60 / each

Enter location to check availability
Catalog Page #  2096 

Price $27.60 / each

Technical Specs

  • Item Back Support with Stay
  • Size Universal
  • Width 9"
  • Material Spandex
  • Fits Waist Size 28" to 46"
1EC65
XL
7-1/2"
Elastic
38" to 42"

$18.78 / each

Enter location to check availability
Catalog Page #  2096 

Price $18.78 / each

Technical Specs

  • Item Back Support with Stay
  • Size XL
  • Width 7-1/2"
  • Material Elastic
  • Fits Waist Size 38" to 42"
5T542
XL
8-1/4"
Spandex
38" to 42"

$56.30 / each

Enter location to check availability
Catalog Page #  2096 

Price $56.30 / each

Technical Specs

  • Item Back Support with Stay
  • Size XL
  • Width 8-1/4"
  • Material Spandex
  • Fits Waist Size 38" to 42"
1UM62
XL
8-1/2"
Elastic
38" to 42"

$25.60 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Stay
  • Size XL
  • Width 8-1/2"
  • Material Elastic
  • Fits Waist Size 38" to 42"
3RVA1
XL
8-1/2"
Elastic
38" to 42"

$52.25 / each

Enter location to check availability
Catalog Page #  2096 

Price $52.25 / each

Technical Specs

  • Item Back Support with Stay
  • Size XL
  • Width 8-1/2"
  • Material Elastic
  • Fits Waist Size 38" to 42"
6T565
XL
8-1/2"
Spandex
38" to 42"

$22.94 / each

Enter location to check availability
Catalog Page #  2096 

Price $22.94 / each

Technical Specs

  • Item Back Support with Stay
  • Size XL
  • Width 8-1/2"
  • Material Spandex
  • Fits Waist Size 38" to 42"
3RVA7
XL
8-3/4"
Elastic
52" to 62"

$18.82 / each

Enter location to check availability
Catalog Page #  2096 

Price $18.82 / each

Technical Specs

  • Item Back Support with Stay
  • Size XL
  • Width 8-3/4"
  • Material Elastic
  • Fits Waist Size 52" to 62"
1UM57
XL
9"
Elastic
38" to 42"

$34.50 / each

Enter location to check availability
Catalog Page #  2096 

Price $34.50 / each

Technical Specs

  • Item Back Support with Stay
  • Size XL
  • Width 9"
  • Material Elastic
  • Fits Waist Size 38" to 42"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More