Skip Content

Back Support,Black,2XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Back Support, Black, 2XL

Price $22.98 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UM58
  • Mfr. Model # 1UM58
  • UNSPSC # 46182201
  • Catalog Page # 2314
  • Catalog Group # D0584
  • Shipping Weight 0.9 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBack Support with Stay
  • Size2XL
  • Fits Waist Size42" to 46"
  • Width9"
  • MaterialElastic
  • Suspenders1-1/2" Detachable Knit Elastic
  • Closure TypeDouble Hook-and-Loop
  • ColorBlack
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Back braces are designed to protect the lower back by reducing its stress during physical activity. This brace fits most waists, and includes rubber track webbing with detachable, adjustable suspenders. The suspenders are both adjustable and detachable. You may find this back brace useful if you work in areas such as material handling, construction, warehousing/distribution, maintenance, freight/baggage, assembly/fabrication, or landscaping/grounds.

Alternate Products


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by I have used this brace for the last 4 years and it works fine, but I have seen a decline in the quality since they switched manufacturers. They are thinner now and wear out faster. Still not a bad deal. Im too cheap to try them all so this works for me! February 28, 2013
  • 2015-07-05T20:58:13.655-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1UM58, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.