Skip Content

Back Support,M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Back Support, M

Price $18.06 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1EC63
  • Mfr. Model # 1EC63
  • UNSPSC # 46182201
  • Catalog Page # 2314
  • Catalog Group # D0585
  • Shipping Weight 0.7 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBack Support with Stay
  • SizeM
  • Fits Waist Size30" to 34"
  • Width7-1/2"
  • MaterialElastic
  • Suspenders1-1/2" Detachable Knit Elastic
  • Closure TypeSingle Strap Hook and Loop
  • ColorBlack
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Includes an all-elastic body and adjustable, detachable suspenders.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about Alexpina is loaded.
Additional information about Alexpina could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, the part number for size large is 1EC64. Thank you for using Grainger.com Ask & Answer.
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Ashlie is loaded.
Additional information about Ashlie could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-27T19:41:10.726-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1EC63, prod, sort_default
1 of 1
  • 2015-03-27T19:41:10.728-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1EC63, prod, sort_default
1 of 1