Skip Content

 
Back Support with Lumbar Pad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Back Support with Lumbar Pad

TM

Technical Specs

  • Item Back Support with Lumbar Pad 
Back Support Size
Please Select
Width
Please Select
Material
Please Select
Fits Waist Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Keyword
  • Condor 
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Back Support Size
Width
Material
Fits Waist Size
Price
Qty
Please use Qty box to add item(s) to cart.
3AR75
2XL
7-5/8"
Nylon
42" to 46"

$47.40 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Lumbar Pad
  • Back Support Size 2XL
  • Width 7-5/8"
  • Material Nylon
  • Fits Waist Size 42" to 46"
6T560
L
7-5/8"
Nylon
34" to 38"

$47.40 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Lumbar Pad
  • Back Support Size L
  • Width 7-5/8"
  • Material Nylon
  • Fits Waist Size 34" to 38"
1M706
L
9-1/2"
Mesh
34" to 38"

$39.05 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Lumbar Pad
  • Back Support Size L
  • Width 9-1/2"
  • Material Mesh
  • Fits Waist Size 34" to 38"
6T559
M
7-5/8"
Nylon
30" to 34"

$47.40 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Lumbar Pad
  • Back Support Size M
  • Width 7-5/8"
  • Material Nylon
  • Fits Waist Size 30" to 34"
1M704
M
9-1/2"
Mesh
30" to 34"

$39.05 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Lumbar Pad
  • Back Support Size M
  • Width 9-1/2"
  • Material Mesh
  • Fits Waist Size 30" to 34"
6T558
S
7-5/8"
Nylon
25" to 30"

$47.40 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Lumbar Pad
  • Back Support Size S
  • Width 7-5/8"
  • Material Nylon
  • Fits Waist Size 25" to 30"
1M702
S
9-1/2"
Mesh
25" to 30"

$39.05 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Lumbar Pad
  • Back Support Size S
  • Width 9-1/2"
  • Material Mesh
  • Fits Waist Size 25" to 30"
6T561
XL
7-5/8"
Nylon
38" to 42"

$47.40 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Lumbar Pad
  • Back Support Size XL
  • Width 7-5/8"
  • Material Nylon
  • Fits Waist Size 38" to 42"
1M708
XL
9-1/2"
Mesh
38" to 42"

$39.05 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Lumbar Pad
  • Back Support Size XL
  • Width 9-1/2"
  • Material Mesh
  • Fits Waist Size 38" to 42"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More