Skip Content

 
Back Support close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Back Support


Technical Specs

  • Item Back Support 
  • Material Elastic 
Size
Please Select
Width
Please Select
Fits Waist Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Keyword
  • Condor 
Select items to compare View Compare
14 Products
Compare /
Product #
Mfr.
Model #
Size
Width
Fits Waist Size
Price
Qty
Please use Qty box to add item(s) to cart.
3RVC6
2XL
9-1/4"
45" to 52"

$38.10 / each

Enter location to check availability
Catalog Page #  2096 

Price $38.10 / each

Technical Specs

  • Item Back Support
  • Size 2XL
  • Width 9-1/4"
  • Material Elastic
  • Fits Waist Size 45" to 52"
3RUZ6
2XL
9-3/8"
45" to 52"

$27.70 / each

Enter location to check availability
Catalog Page #  2096 

Price $27.70 / each

Technical Specs

  • Item Back Support
  • Size 2XL
  • Width 9-3/8"
  • Material Elastic
  • Fits Waist Size 45" to 52"
3RVC7
L
9"
42" to 52"

$30.50 / each

Enter location to check availability
Catalog Page #  2096 

Price $30.50 / each

Technical Specs

  • Item Back Support
  • Size L
  • Width 9"
  • Material Elastic
  • Fits Waist Size 42" to 52"
3RVC2
L
9-1/4"
35" to 40"

$38.10 / each

Enter location to check availability
Catalog Page #  2096 

Price $38.10 / each

Technical Specs

  • Item Back Support
  • Size L
  • Width 9-1/4"
  • Material Elastic
  • Fits Waist Size 35" to 40"
3RUZ4
L
9-3/8"
35" to 40"

$27.70 / each

Enter location to check availability
Catalog Page #  2096 

Price $27.70 / each

Technical Specs

  • Item Back Support
  • Size L
  • Width 9-3/8"
  • Material Elastic
  • Fits Waist Size 35" to 40"
3RVC8
M
9"
32" to 42"

$30.50 / each

Enter location to check availability
Catalog Page #  2096 

Price $30.50 / each

Technical Specs

  • Item Back Support
  • Size M
  • Width 9"
  • Material Elastic
  • Fits Waist Size 32" to 42"
3RVC3
M
9-1/4"
32" to 37"

$38.10 / each

Enter location to check availability
Catalog Page #  2096 

Price $38.10 / each

Technical Specs

  • Item Back Support
  • Size M
  • Width 9-1/4"
  • Material Elastic
  • Fits Waist Size 32" to 37"
3RUZ5
M
9-3/8"
32" to 37"

$27.70 / each

Enter location to check availability
Catalog Page #  2096 

Price $27.70 / each

Technical Specs

  • Item Back Support
  • Size M
  • Width 9-3/8"
  • Material Elastic
  • Fits Waist Size 32" to 37"
3RVC9
S
9"
24" to 34"

$30.50 / each

Enter location to check availability
Catalog Page #  2096 

Price $30.50 / each

Technical Specs

  • Item Back Support
  • Size S
  • Width 9"
  • Material Elastic
  • Fits Waist Size 24" to 34"
3RVC4
S
9-1/4"
27" to 32"

$38.10 / each

Enter location to check availability
Catalog Page #  2096 

Price $38.10 / each

Technical Specs

  • Item Back Support
  • Size S
  • Width 9-1/4"
  • Material Elastic
  • Fits Waist Size 27" to 32"
3RWH4
S
9-3/8"
27" to 32"

$27.70 / each

Enter location to check availability
Catalog Page #  2096 

Price $27.70 / each

Technical Specs

  • Item Back Support
  • Size S
  • Width 9-3/8"
  • Material Elastic
  • Fits Waist Size 27" to 32"
3RVD1
XL
9"
52" to 62"

$30.50 / each

Enter location to check availability
Catalog Page #  2096 

Price $30.50 / each

Technical Specs

  • Item Back Support
  • Size XL
  • Width 9"
  • Material Elastic
  • Fits Waist Size 52" to 62"
3RVC5
XL
9-1/4"
40" to 45"

$38.10 / each

Enter location to check availability
Catalog Page #  2096 

Price $38.10 / each

Technical Specs

  • Item Back Support
  • Size XL
  • Width 9-1/4"
  • Material Elastic
  • Fits Waist Size 40" to 45"
3RWH5
XL
9-3/8"
40" to 45"

$27.70 / each

Enter location to check availability
Catalog Page #  2096 

Price $27.70 / each

Technical Specs

  • Item Back Support
  • Size XL
  • Width 9-3/8"
  • Material Elastic
  • Fits Waist Size 40" to 45"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More