Skip Content

5600 Floor Paint,Silver Gray,1 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

5600 Floor Paint, Silver Gray, 1 gal.

Price $70.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4VYG9
  • Mfr. Model # 251291
  • UNSPSC # 31211508
  • Catalog Page # 1931
  • Catalog Group # H7195
  • Shipping Weight 10.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFloor Paint
  • Base TypeAcrylic
  • Resin TypeUrethane Modified Acrylic
  • VOC ContentLess Than100g/L
  • Size1 gal.
  • ColorSilver Gray
  • FinishSatin
  • Coverage170 to 270 sq. ft./gal.
  • Dry Time Tack Free1 to 2 hr.
  • Dry Time - Light Traffic24 hr.
  • Dry Time72 hr.
  • Dry Time Recoat4 to 6 hr.
  • Application Temperature50 to 90 Degrees F
  • Application MethodRoller
  • SurfaceConcrete
  • Exposure ConditionsInterior/Exterior
  • Green Environmental AttributeVOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Details

Concrete Saver® 5600 System Acrylic Urethane Floor Paint
Low odor and low VOC. Clean up with soap and water.

Alternate Search Terms


Rated 4.3 out of 5 by 3reviewers.
Rated 5 out of 5 by Has held up well. I also had trouble of the paint lifting when rubber tires sit for extended period of time. Problem solved by putting a coat of wax on the floor (simple spray on type as used on a kitchen floor). This has stopped the problem and the paint stays clean looking. June 10, 2014
Rated 5 out of 5 by We use this paint to paint base plates it works great in this application. We use epoxie on all traffic areas. February 5, 2013
Rated 3 out of 5 by Concrete Paint Paint goes on easy and dries fast. Looks good on floor. HOWEVER, any thing that has a rubber coating when sitting for a period of time will lift the paint. Rubber tires when wet will lift the paint in a very short period. Unable to determine root cause but is a real problem for us. June 2, 2012
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.