Skip Content

12VDC Hydraulic Power Unit, 3000 psi 2.4 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

12VDC Hydraulic Power Unit, 3000 psi 2.4 gpm

Clearance Price $636.00 / each

Price $669.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NE18
  • Mfr. Model # 1510079
  • UNSPSC # 39121004
  • Catalog Page # 3497
  • Shipping Weight 31.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHydraulic Power Unit
  • Number of Stages1
  • Reservoir Capacity3 qt.
  • Nominal Flow2.4 gpm
  • Max. Pressure3000 psi
  • Voltage12VDC
  • Control Valve4 Way/2 Position
  • Pressure Port1/4"-18 NPT
  • Return Port1/4"-18 NPT
  • MountingHorizontal
  • Overall Length20-3/4"
  • Overall Width8'
  • Overall Height7-1/4"
  • Built-In FeaturesPilot Operated Check Valve, Relief Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 1510079

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 2 months ago
by
Anonymous
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
"Haldex Model Code 12v dc power unit
3 years, 2 months ago
by
Anonymous
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-07-02T20:01:20.337-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NE18, prod, sort_default
1 of 1
  • 2015-07-02T20:01:20.339-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NE18, prod, sort_default
1 of 1