Skip Content

Exit Sign,3.7W,LED,Red/Silver,Recessed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Exit Sign, 3.7W, LED, Red/Silver, Recessed

COMPASS

Price: $200.50 / each

Please sign in or register to access lists

Check Availability
Typically in Stock
  • Item # 46T228
  • Mfr. Model # CELR2RNE
  • UNSPSC # 55121703
  • Catalog Page # 729
  • Shipping Weight 5.87 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemExit Sign with Battery Back Up
  • Fixture Wattage3.7
  • Lamp TypeLED
  • Letter ColorRed
  • Background ColorSilver
  • Number of Faces2
  • Housing ColorGray
  • Housing MaterialAluminum
  • MountingRecessed
  • Voltage120/277
  • Depth4"
  • Height7-1/2"
  • Width16"
  • Battery TypeNickel Cadmium
  • Emergency Illumination Time90 min.
  • Operating Temp. Range20 to 30 Degrees C
  • Directional IndicatorsYes
  • Letter Size6" High
  • Warranty2 yr.
  • StandardsUL 924, NFPA 101, NRPA 70, OSHA
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.