Skip Content

Hook,Molded Plastic,1-1/8 In,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hook, Molded Plastic, 1-1/8 In, PK2

Price $5.11 / pkg. of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5MVK3
  • Mfr. Model # 17081
  • UNSPSC # 31162606
  • Catalog Page # 2479
  • Shipping Weight 0.05 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Designer Medium Hooks
  • Material Molded Plastic
  • Hook Type Command
  • Finish Matte
  • Points Per Hook 1
  • Color White
  • Hook Height 1-3/8"
  • Hook Base Width 1-3/16"
  • Depth 1-1/8"
  • Projection 1-3/8"
  • Working Load Limit 3 lb.
  • Mounting Command(TM) Adhesive Pressure Sensitive Strip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 31reviewers.
Rated 5 out of 5 by love ~ love ~ love I am using one of these under my desk to hold my lunch bag so it is not on the floor. September 21, 2014
Rated 5 out of 5 by Our Favorite Hook For EVERYTHING! We love the 3 lb Command Hooks! I'm sure they are holding a lot more than 3 pounds in our house ;-) There is one for each child's backpack at the front door, and we have no worries that they will fall down or damage the wall or door when we remove them. We just bought another value pack of them for several other places in our home where we want to have a place to hang something, without worry of damage! September 18, 2014
Rated 5 out of 5 by Awesome I have one of these in my bathroom for my straightener & hair dryer to hang on September 17, 2014
Rated 5 out of 5 by Command Designer Medium Hooks I absolutely love these hooks! I use a ton of them at Christmas time to hang decorations on my front and side doors. My favorite use for them is to hang my Christmas Stocking holders which are about two feet wide. And of course old Saint Nick has to be hung in the living room. When it's time to take everything down and put away the command sticky strips are so easy to remove and the best thing of all is no holes in the walls from. September 17, 2014
Rated 5 out of 5 by love these I love the strength on these,they go anywhere needed with ease September 13, 2014
Rated 4 out of 5 by Back of the Door comes to life Needing to declutter and make the most of what I had at hand, the proverbial light bulb became a beacon! I have Command Hooks at home, just lazing around in their container and the backside of closet door that was still not "pulling its weight" when I introduced the two! I now have less clutter and some utility on the back of the door. I am happy! August 16, 2014
Rated 5 out of 5 by MUST HAVE ITEM I use these to hang my larger scissors and heavier tools in my Craft Room and they are durable, easy to hang and remove and have a small footprint yet makes a huge impact on organization. I have moved them around numerous times and am pleased with the ease of reapplying them. I also have them on the wall in our utility room for hanging the grandchildren's coats. They hold up well! July 17, 2014
Rated 5 out of 5 by Did the Trick I just adopted two 6 month old kittens that were scratching everything. I bought a cat scratcher that hangs on a door knob. When they tried to use it, it kept moving on them. I placed a hook at the bottom and it holds it in place and has saved my furniture. July 16, 2014
  • 2016-05-04 T22:01:12.835-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_31, tr_31
  • loc_en_US, sid_5MVK3, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.