Skip Content

Water Source Ht Pump,Horiz,3 t,13.5 EER close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Water Source Ht Pump, Horiz, 3 t, 13.5 EER

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 6ELY0
  • Mfr. Model # HBH036A4C30CLS
  • UNSPSC # 40101806
  • Catalog Page # N/A
  • Shipping Weight 210.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Water Source Heat Pump
  • Air Flow Direction Horizontal
  • Nominal Capacity 3 t
  • BtuH Cooling 34,500
  • BtuH Heating 45,200
  • EER 13.5
  • COP 4.4
  • Return Air Orientation Left
  • Drive Type Direct
  • Voltage 460
  • Hz 60
  • Phase 3
  • Width 20"
  • Depth 47"
  • Height 21"
  • Min. Circuit Amps 8.5
  • Max. Fuse Size 15
  • Precharged With R-410A
  • Manufacturers Warranty Length 5 yr. Compressor 1 yr. Parts
  • Standards ARI/ ASHRAE/ ISO
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.