Skip Content

80 Plus PCT Eff Furnace Upflow,150K BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

80 Plus PCT Eff Furnace Upflow, 150K BtuH

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2WXY3
  • Mfr. Model # GMUH150-E5A
  • UNSPSC # 40101805
  • Catalog Page # N/A
  • Shipping Weight 145.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item 80% Plus Efficiency Upflow Furnace
  • Type Natural Gas
  • Voltage 120
  • Output (BtuH) 119,000
  • Input (BtuH) 150,000
  • AFUE (%) 80.0
  • Height (In.) 34
  • Width (In.) 24-1/2
  • Depth (In.) 28-13/16
  • Supply Opening Width (In.) 24-1/2
  • Supply Opening Depth (In.) 20
  • Available Cooling Tons 5
  • CFM @ .5 ESP 2080
  • Flue Dia. (In.) Unit Has 3" Connection. A 3 to 4"/5" Adaptor May be Required, Determined by Installation.
  • Side Return Filter Size (2) 24 x 16, With Optional External Side Filter Frame Number 2WYU3
  • Bottom Return Filter Size 24 x 25
  • Number of Filters Required Side Return 2, Bottom Return 1
  • Additional Features Slow Opening 100 Percent Shut Off Main Gas Valve, Convertible to Propane, Pre-wired for Addition of Air Conditioning with Heat/Cool Relay and Electronic Air Cleaner, In-Shot Burner, Heat Exchanger Made Of Corrosion Resistant Stainless Steel Materials, Psc-Three Speed Direct Drive High Efficiency Blower With Timed On/Off Blower, Induced Draft Blower, Integrated Furnace Control With Self Diagnostics and Electronic Ignition, 1/2" NPT Gas Connection,
  • Transformer Rating 120V Primary, 24V Secondary, 40Va
  • Agency Compliance GAMA
  • Manufacturers Warranty Length Heat Exchanger 20 Year, 12-Year on Other Parts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.