Skip Content

Office Chair,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Office Chair, Black

Price $224.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38Y759
  • Mfr. Model # 60-5811
  • UNSPSC # 56101504
  • Catalog Page # N/A
  • Shipping Weight 40.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Desk Chair
  • Overall Height 46-1/8"
  • Overall Width 26-7/8"
  • Overall Depth 28"
  • Seat Height Min. 19"
  • Seat Height Max. 22-3/8"
  • Seat Width 21"
  • Seat Depth 21"
  • Back Height 28-3/8"
  • Back Width 20-1/2"
  • Seat Color Black
  • Back Color Black
  • Seat Material Foam
  • Back Material Leather
  • Cushion Thickness 5-1/2"
  • Arm Style Fixed
  • Weight Capacity 225 lb.
  • Standards BIFMA, CA117 Foam
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Rated 2.5 out of 5 by 2reviewers.
Rated 4 out of 5 by This chair is very comfortable, I have not had a problem with it and I've had it over a year and it gets used on the daily. My boss has a chair that is way more costly than this one and he says my chair is more comfortable. Id definitely reccommend it. Im even purchasing a second one. October 2, 2014
Rated 1 out of 5 by Chair is made out of materials that are known in the state of California to cause cancer and reproductive harm. That is creepy. It is a physically comfortable chair, but far too creepy to use knowing that. April 29, 2014
  • 2016-05-02 T01:33:51.481-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_38Y759, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.