Skip Content

Massage Recliner w/Heat,Dark Brown close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Massage Recliner w/Heat, Dark Brown

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 15X774
  • Mfr. Model # 60-443511 (MASSAGE)
  • UNSPSC # 56101504
  • Catalog Page # N/A
  • Shipping Weight 52.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Executive Massage Recliner
  • Overall Height 37-13/32"
  • Overall Width 30-45/64"
  • Overall Depth 66-29/32"
  • Seat Height Min. 17-45/64"
  • Seat Height Max. 17-45/64"
  • Seat Width 20"
  • Seat Depth 21"
  • Back Height 28-1/4"
  • Back Width 23-1/2"
  • Seat Color Dark Brown
  • Back Color Dark Brown
  • Seat Material Foam
  • Assembled/Unassembled Assembled
  • Cushion Thickness 3"
  • Weight Capacity 225 lb.
  • Features Heated
  • Standards BIFMA, CA117 Foam
  • Includes Ottoman and Wall Plug
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.