Skip Content

Window Air Con,115V,Cool Heat,EER9.8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Window Air Con, 115V, Cool Heat, EER9.8

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 13R468
  • Mfr. Model # CGREG-81H
  • UNSPSC # 40101701
  • Catalog Page # N/A
  • Shipping Weight 80.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Window Air Conditioner w/Heat
  • BtuH Cooling 8000
  • BtuH Heating 3,850
  • Voltage 115
  • Operation Mode Cool/Heat
  • Heating Method Electric
  • EER 9.8
  • Amps 7.4
  • Watts 850
  • Dehumidification Rate 1.5 lb./hr.
  • High CFM 278
  • Control Type Electronic with Remote
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • NEMA Plug Configuration 5-15P
  • Fan Speeds Cooling 3
  • Fan Speeds Heating 1
  • Fan-Only Speeds 3
  • Air Flow Direction 4 Way
  • Width 22-5/8"
  • Depth 23"
  • Height 16-1/8"
  • Max. Wall Thickness 8-1/2"
  • Max. Window Width 36"
  • Min. Window Width 23"
  • Min. Window Height 16-1/2"
  • Chassis Type Slide Out
  • Color Gray
  • Standards UL, AHAM
  • Includes Remote Control
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.