Skip Content

High Eff Furnace,Upflow,105K BtuH,NG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

High Eff Furnace, Upflow, 105K BtuH, NG

Clearance Price $1,163.21 / each

Price $1,708.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2WXW4
  • Mfr. Model # GLUA105-E5B
  • UNSPSC # 40101805
  • Catalog Page # N/A
  • Shipping Weight 155.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEnergy Star ,92% AFUE,Upflow Furnace
  • TypeNatural Gas
  • Voltage120
  • Output (BtuH)97,000
  • Input (BtuH)105,000
  • AFUE (%)92.0
  • Height (In.)34
  • Width (In.)21
  • Depth (In.)28-13/16
  • Supply Opening Width (In.)19-27/32
  • Supply Opening Depth (In.)20
  • Available Cooling Tons5
  • CFM @ .5 ESP1810
  • Flue Dia. (In.)2 or 3" Determined By Length of Run
  • Side Return Filter Size19 1/4 x 25, With Optional External Side Filter Frame Number 2WYU3
  • Bottom Return Filter Size20 x 24
  • Number of Filters RequiredSide or Bottom Return 1
  • Additional Features100 Percent Shut Off Main Gas Valve, Convertible to Propane, Pre-wired for Addition of Air Conditioning with Heat/Cool Relay and Electronic Air Cleaner, In-Shot Burner, Aluminized Steel Primary Tubular Heat Exchanger, Secondary Heat Exchanger Made Of Corrosion Resistant Stainless Steel Materials, Psc-Three Speed Direct Drive High Efficiency Blower With Timed On/Off Blower, Induced Draft Blower, Integrated Furnace Control With Self Diagnostics and Electronic Ignition, Venting Applications May Be Installed As A Either 2-Pipe (Sealed Combustion) Or Single-Pipe Vent (Using Indoor Combustion Air), Vent Kit Required For Concentric or Horizontal Termination
  • Transformer Rating120V Primary, 24V Secondary, 40Va
  • Agency ComplianceGAMA
  • Manufacturers Warranty LengthHeat Exchanger Limited Lifetime Primary and Secondary, 12-Year on Parts
  • Green Environmental AttributeResidential Gas Heater has Energy Factor of = 0.67, Electric = 0.92
  • Green Certification or Other RecognitionENERGY STAR Rated

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

Repair Parts

Displaying repair parts for model:
  • GLUA105-E5B

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
My current a/c system is 3 1/2 tons. Is this unit compatible?
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about tweedie is loaded.
Additional information about tweedie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

I can tell you the blower on the 2WXW4 is rated for up to 5 tons of cooling. However, without doing a full load calculation on the space being heated or capacity calculation on the existing duct we cannot tell you this furnace is a good match. You may want to have your space and duct inspected by an HVAC contractor.

Thank you for using Grainger Ask and Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1