Skip Content

Cleaner with Bleach,Size 32 oz.,PK8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cleaner with Bleach, Size 32 oz., PK8

Price $108.80 / pkg. of 8

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 20146 (Change)

Go

Invalid Zip Code


DULLES branch 908

  • Item # 4XKT4
  • Mfr. Model # PGC 02287
  • UNSPSC # 47131805
  • Catalog Page # 1816
  • Shipping Weight 20.02 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCleaner with Bleach
  • Recommended DilutionReady To Use
  • Size32 oz.
  • FragranceUnscented
  • Container TypeTrigger Spray Bottle
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Bleaches out stains, cuts grease, and disinfects hard, clean surfaces; also good for general cleaning and stain removal. It does not contain substances listed as reproductive or developmental toxins (CA), endocrine disrupters (EU), asthmagens (AOEC), or carcinogens (IARC Groups 1, 2A, 2B).

Alternate Products


Rated 4.7 out of 5 by 3reviewers.
Rated 5 out of 5 by wonderful product Does a great job cleaning and doesn't leave a heavy chemical smell behind. You don't have to really scrub to get it clean. Just a spray and wipe is usually all you need. I would recommend to anyone trying to get a clean fresh bathroom. July 7, 2015
Rated 4 out of 5 by wonderful product this product works really well on all of the surfaces in our restaurant. We use this daily. It works great on cleaning our stainless sinks !! July 7, 2015
Rated 5 out of 5 by Just the right amount of tough I love this product. Not only does it clean but I feel as if it sanitizes and leaves a clean scent. July 7, 2015
  • 2015-09-01T19:43:01.566-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_4XKT4, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.