Skip Content

All Purpose Cleaner,1 gal,PK 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

All Purpose Cleaner, 1 gal, PK 3

COMET

Price: $92.95 / pkg. of 3

Please sign in or register to access lists

  • Item # 22C496
  • Mfr. Model # PGC 02291
  • UNSPSC # 47131805
  • Catalog Page # 1816
  • Shipping Weight 28.35 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemAll Purpose Cleaner
  • Size1 gal.
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

All-Purpose Cleaners with Bleach
Whitens many tough stains while cutting through grease. For use on tubs, tiles, sinks, toilets, and countertops.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.