Skip Content

Line Volt Mechanical Tstat,120 to 277VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Line Volt Mechanical Tstat, 120 to 277VAC

Price $37.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2E158
  • Mfr. Model # ETD-5S-6S
  • NSN # 6685-01-255-5692
  • UNSPSC # 41112209
  • Catalog Page # 4220
  • Shipping Weight 0.52 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLine Volt Mechanical Tstat
  • Switch TypeSPDT
  • Switch ActionOpen/Close on Rise
  • Number of Switches1
  • Control Range50 Degrees to 90 Degrees F
  • Differential2 to 4 Degrees F
  • Height4-3/4"
  • Width2-3/4"
  • Depth1-1/2"
  • Sensor TypeBi-Metal Actuator
  • For Use WithBlowers, Furnace Fans, Baseboard and Ceiling Heaters
  • ColorWhite
  • ApplicationHeating and Cooling
  • Voltage Range120 to 277VAC
  • Inductive Amps @ 120V4.5A
  • Inductive Amps @ 240V4.5A
  • Cooling Full Load @ 120V4.5A
  • Cooling Full Load @ 240V4.5A
  • Cooling Locked Rotor @ 120V22A
  • Cooling Locked Rotor @ 240V22A
  • Full Load Amps @ 120V15A
  • Full Load Amps @ 240VAC10A
  • Contact Rating Resistive @ 120V22A
  • Contact Rating Resistive @ 240V22A
  • Contact Rating Resistive @ 277V22A
  • Mounting TypeVertical
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I'm replacing a old Honeywell line voltage thermostat that controls a fan motor on a wall convection unit in a condo. I'm unable to get a Part Number off it but I can't find anything similar looking online. All it does is turn the fan on and off as needed during heat and cool settings. It has only 2 wires going to it. Will this work as a replacement?
11 months ago
by
Read all my Q&A
 
Please wait while more information about gbea is loaded.
Additional information about gbea could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This thermostat will control your heater as long as the fan operation is controled by an internal fan control. This thermostat will not have a switch on it to turn the blower to the "ON" position.

Thanks for using Grainger Ask and Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

line voltage only?

Line voltage only? Is there any reason I could not use this to control a 24v damper? I wouldn't think so, but you never know?
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Floridaguy is loaded.
Additional information about Floridaguy could not be loaded.
+1point
2out of 3found this question helpful.
Was this helpful?helpful2unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

The manufacturer does not engineer this thermostat to operate with low voltage. This thermostat is only rated for line voltage 120-277.

Thank you for using Grainger Ask and Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about chewy is loaded.
Additional information about chewy could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger Monday-Friday 7AM-7PM to speak with a Technical Product Support Specialist.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-04-25T19:40:36.849-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2E158, prod, sort_default
1 of 1
  • 2015-04-25T19:40:36.851-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2E158, prod, sort_default
1 of 1