Skip Content

Line Volt Mechanical Tstat,120 to 277VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Line Volt Mechanical Tstat, 120 to 277VAC

Price $443.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6GVX9
  • Mfr. Model # HLT-2-G
  • UNSPSC # 41112209
  • Catalog Page # 4223
  • Shipping Weight 5.84 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLine Volt Mechanical Tstat
  • Switch TypeDPDT
  • Switch ActionOpen/Close on Rise
  • Number of Switches2
  • Control Range50 Degrees to 90 Degrees F
  • Differential2 Degrees to 4 Degrees F
  • Height5-1/4"
  • Width6-3/8"
  • Depth4-1/2"
  • Sensor TypeCapillary
  • Sensing Bulb Dia.5/16"
  • Sensing Bulb Length5-7/32"
  • Capillary Length5"
  • FeaturesPilot Duty Rated
  • For Use WithHeating or Cooling in A Hazardous Location
  • ColorGray
  • ApplicationHeating and Cooling
  • Enclosure TypeCast Aluminum
  • Input Voltage120 to 277VAC
  • Voltage Range120 to 277VAC
  • Inductive Amps @ 120V4.5A
  • Inductive Amps @ 208V4.5A
  • Inductive Amps @ 240V4.5A
  • Cooling Full Load @ 120V4.5A
  • Cooling Full Load @ 240V4.5A
  • Cooling Locked Rotor @ 120V22A
  • Cooling Locked Rotor @ 240V22A
  • Full Load Amps @ 120V15A
  • Full Load Amps @ 240VAC22A
  • Full Load Amps22A
  • Contact Rating Resistive @ 120V13.8
  • Resistive Amps @ 208VAC22A
  • Contact Rating Resistive @ 240V10
  • Contact Rating Resistive @ 277V22A
  • Pilot Duty Contacts (VA)24 to 277VA
  • Mounting LocationWall
  • Number of Stages1
  • Thread NPT3/4"
  • StandardsCULUS, HAZARDOUS LOCATION CLASS I GROUP C and D CLASS II GROUP E, F, and G NEMA CLASS SEVEN DIV I
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Hazardous Location Thermostats

• 24 to 277V
No. 6GVX9 has remote capillary bulb.
UL Listed for Class I Groups C and D and Class II Groups E, F, and G locations.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 month, 1 week ago
by
Read all my Q&A
 
Please wait while more information about dankohley is loaded.
Additional information about dankohley could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. The 6GVX9 is one of the thermostats that can be used with the 2CJF6.

Thank you for using Grainger Ask and Answer.
1 month ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:34:48.850-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6GVX9, prod, sort_default
1 of 1
  • 2015-07-28T19:34:48.852-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6GVX9, prod, sort_default
1 of 1