Skip Content

Line Volt Mechanical Tstat,13.8A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Line Volt Mechanical Tstat, 13.8A

Price $73.95 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2E817
  • Mfr. Model # KT-121B
  • UNSPSC # 41112209
  • Catalog Page # 4224
  • Shipping Weight 1.7 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLine Volt Mechanical Tstat
  • Switch TypeSPST
  • Switch ActionOpen on Rise
  • Number of Switches1
  • Control Range-10 Degrees to 100 Degrees F
  • Differential6 to 8 Degrees F
  • Height5-1/2"
  • Width2-1/2"
  • Depth2"
  • Sensor TypeBi-Metal
  • FeaturesHSJ Cord with Piggyback Plug, Mount with Suspension Chain or Wire
  • For Use WithPortable Heaters
  • ColorBlack
  • ApplicationHeating Only
  • Input Voltage120VAC
  • Full Load Amps @ 120V15A
  • Locked Rotor Amps @ 120V58.8A
  • Locked Rotor Amps @ 240V58.8A
  • Full Load Amps13.8A
  • Contact Rating Resistive @ 120V22A
  • Mounting LocationWall
  • Includes6 ft. Cord
  • StandardsUL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by we placed this in a storage room in our barn to keep veggies over the winter in Idaho. We set the temp at 40 and connected it to an oil filled space heater to keep the temp just above freezing. So far so good. October 26, 2012
  • 2015-08-28T20:16:30.473-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2E817, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
i would like tt set it at 90 degrees, when temp goes over that i want the fan to go on..... under 90 degrees it should remain off?
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about shmopy is loaded.
Additional information about shmopy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

The 2E817 is design to control a heater and will function in the opposite configuration. The contacts will close on temperature drop. You will want to use part number 11Z436. This thermostat will close the contacts when the temperature rises above the set temperature.

Thank you for using Grainger Ask and Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-28T19:54:46.626-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2E817, prod, sort_default
1 of 1
  • 2015-08-28T19:54:46.628-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2E817, prod, sort_default
1 of 1