Skip Content

 
24" LED Troffer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

24" LED Troffer

COLUMBIA


Technical Specs

  • LED Replacement ForU-Bend 
  • ItemLED Recessed Troffer 
  • Color Temp.3500K 
  • Length24" 
  • Width24" 
  • Voltage120 to 277VAC 
  • Rated Life50,000 hr. 
BrandCOLUMBIA 
Watts
Please Select
Lumens
Please Select
Lumens Per Watt
Please Select
Height
Please Select
Dimmable / Non-Dimmable
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Watts
Lumens
Lumens Per Watt
Height
Dimmable / Non-Dimmable
Availability
Price
Qty
LSER22-35HLG-C-EU
34.6
3200
94.7
4-1/32"
Non-Dimmable

Item ships within 20 business days from supplier

$344.50 / each

LED Recessed Troffer,3500K,34.6W,277V
Catalog Page #  NA

Price: $344.50 / each

Technical Specs

  • LED Replacement ForU-Bend
  • ItemLED Recessed Troffer
  • Watts34.6
  • Lumens3200
  • Lumens Per Watt94.7
  • Color Temp.3500K
  • Length24"
  • Width24"
  • Height4-1/32"
  • Dimmable / Non-DimmableNon-Dimmable
  • Voltage120 to 277VAC
  • Rated Life50,000 hr.
LLT22-35HLG-FSA12F-ESDU
35.5
3251
92
4-3/8"
Dimmable

Item ships within 30 business days from supplier

$322.25 / each

LED Recessed Troffer,3500K,35.5W,277V
Catalog Page #  NA

Price: $322.25 / each

Technical Specs

  • LED Replacement ForU-Bend
  • ItemLED Recessed Troffer
  • Watts35.5
  • Lumens3251
  • Lumens Per Watt92
  • Color Temp.3500K
  • Length24"
  • Width24"
  • Height4-3/8"
  • Dimmable / Non-DimmableDimmable
  • Voltage120 to 277VAC
  • Rated Life50,000 hr.
LTRE22-35HLG-RFA-UE
40.4
6000
89
4-3/4"
Non-Dimmable

Item ships within 20 business days from supplier

$333.50 / each

LED Recessed Troffer,3500K,40.4W,277V
Catalog Page #  NA

Price: $333.50 / each

Technical Specs

  • LED Replacement ForU-Bend
  • ItemLED Recessed Troffer
  • Watts40.4
  • Lumens6000
  • Lumens Per Watt89
  • Color Temp.3500K
  • Length24"
  • Width24"
  • Height4-3/4"
  • Dimmable / Non-DimmableNon-Dimmable
  • Voltage120 to 277VAC
  • Rated Life50,000 hr.